Shop All UL Class Fuses
Mersen
Fuse, RK5 Class, Time Delay, 6A, 250V AC, Nonindicating
Mfr # TR6R
Zoro # G1068706
$7.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series TR-R
- Class RK5
- AC Voltage Rating 250V AC
- Interrupt Rating 200kA at 250V AC, 20kA at 160V DC
- Body Style Cylindrical
Product Information
- Brand Mersen
- MFR # TR6R
- Zoro # G1068706
- UPC # 782001747756
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Diameter | 9/16" |
Length | 2" |
Length (Straight Wireway) | 2 in |
Product Diameter | 0.56 in |
Product Length | 2 in |
Fuse Size | 2" L x 9/16" dia |
Description
Fuse, 6 A, 250V AC, 160V DC, Class RK5, TR-R Series, Nonindicating, Time Delay, Body Style Cylindrical, Fits Fuse Block Style Rejection, Interrupt Rating 200kA at 250V AC, 20kA at 160V DC, Fuse Size 2 in L x 9/16 in dia, Length 2 in, Diameter 9/16 in, Equivalent Brand and Series Bussmann FRN-R, Edison ECNR, Littelfuse FLNR, Mersen TR-R, Equivalent Series ECNR, FLNR, FRN-R, TR-R, Compatible Fuse Block Series 2HKRFB, Body Material Polyester, Dual Element, Standards CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Inline Landscape Panels, Fits 230x600mm (LP2360G)
- NOARK Contactor, 230VAC, 2No+2Nc (CU-11-HI-2A2B)
- HUBBELL IEC Pin and Sleeve Receptacle, 20A, 480V (HBL320R7W)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 100' Length - Yellow (HS365-S100-YELLOW)
- MERSEN UL Class Fuse, K5 Class, OTS Series, Fast-Acting, 35A, 600V AC (OTS35)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 2-1/4A, 600V AC, Nonindicating (TRS2-1/4R)
- MERSEN CC Class, ATQR Series, Time-Delay, 4.5A, 600V AC, Non-Indicating (ATQR4-1/2)
- MERSEN UL Class Fuse, RK5 Class, TRS-RID Series, Time-Delay, 500A, 600V AC, Indicating (TRS500RID)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 300A, 600V AC, Nonindicating (TRS300R)
- MERSEN UL Class Fuse, gPV Class, HP10M Series, Fast-Acting, 20A, Not Rated, Non-Indicating (HP10M20)
- MIDWEST FASTENER UL Class Fuse, MDL Series, Time-Delay, 1A, 250V AC, 5 PK (67265)
- Mersen Fuses