Shop All UL Class Fuses
Mersen
Fuse, RK5 Class, Time Delay, 6-1/4A, 250V AC, Nonindicating
Mfr # TR6-1/4R
Zoro # G1500563
product price: $7.54
/ea
$7.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class RK5
- Series TR-R
- Speed Time Delay
- AC Voltage Rating 250V AC
- Interrupt Rating 200kA at 250V AC, 20kA at 160V DC
Product Information
- Brand Mersen
- MFR # TR6-1/4R
- Zoro # G1500563
- UPC # 782001747763
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Diameter | 9/16" |
Length | 2" |
Length (Straight Wireway) | 2 in |
Product Length | 2 in |
Product Diameter | 0.56 in |
Fuse Size | 2" L x 9/16" dia |
Description
Fuse, 6 1/4 A, 250V AC, 160V DC, Class RK5, TR-R Series, Nonindicating, Time Delay, Body Style Cylindrical, Fits Fuse Block Style Rejection, Interrupt Rating 200kA at 250V AC, 20kA at 160V DC, Fuse Size 2 in L x 9/16 in dia, Length 2 in, Diameter 9/16 in, Equivalent Brand and Series Bussmann FRN-R, Edison ECNR, Littelfuse FLNR, Mersen TR-R, Equivalent Series ECNR, FLNR, FRN-R, TR-R, Compatible Fuse Block Series 2HKRFB, Body Material Polyester, Dual Element, Standards CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOLPHIN COMPONENTS Coupler, Cable, F-Type, RG59, PK10 (DC-CF59PLEN)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in W, 6 in D, NEMA 3R, Screw On (RSC101206)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB5AT2)
- CALCONDUIT Elbow, 3/4 in., 90 Degree, Aluminum (732341)
- MERSEN UL Class Fuse, RK5 Class, TRS-RID Series, Time-Delay, 100A, 600V AC, Indicating (TRS100RID)
- MERSEN UL Class Fuse, A50QS Series, Fast-Acting, 90A, 500V AC, Non-Indicating (A50QS90-4)
- MERSEN UL Class Fuse, RK5 Class, TRS-R Series, Time-Delay, 75A, 600V AC, Non-Indicating (TRS75R)
- MERSEN UL Class Fuse, RK5 Class, TR-R Series, Time-Delay, 35A, 250V AC, Non-Indicating (TR35R)
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 1/2A, 600V AC, Nonindicating (A6D1/2R)
- MERSEN Ceramic Fuse, GAB Series, Fast-Acting, 1A, 250V AC, Non-Indicating, 5 PK (GAB1)
- LITTELFUSE UL Class Fuse, L Class, KLPC Series, Time-Delay, 6000A, 600V AC, Non-Indicating (KLPC6000X)
- Mersen UL Class Fuses