Shop All UL Class Fuses
Mersen
Fuse, RK5 Class, Time Delay, 1/2A, 600V AC, Nonindicating
Mfr # TRS1/2R
Zoro # G3417757
product price: $18.57
/ea
$18.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series TRS-R
- Class RK5
- AC Voltage Rating 600V AC
- Interrupt Rating 200kA at 600V AC, 20kA at 600V DC
- Body Style Cylindrical
Product Information
- Brand Mersen
- MFR # TRS1/2R
- Zoro # G3417757
- UPC # 782001748555
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Diameter | 13/16" |
Length | 5" |
Length (Straight Wireway) | 5 in |
Product Length | 5 in |
Product Diameter | 0.81 in |
Fuse Size | 5" L x 13/16" dia |
Description
Fuse, 1/2 A, 600V AC, 600V DC, Class RK5, TRS-R Series, Nonindicating, Time Delay, Body Style Cylindrical, Fits Fuse Block Style Rejection, Interrupt Rating 200kA at 600V AC, 20kA at 600V DC, Fuse Size 5 in L x 13/16 in dia, Length 5 in, Diameter 13/16 in, Equivalent Brand and Series Bussmann FRS-R, Edison ECSR, Littelfuse FLSR, Mersen TRS-R, Equivalent Series ECSR, FLSR, FRS-R, TRS-R, Compatible Fuse Block Series 2HKRFB, 6HKRFB, Body Material Polyester, Dual Element, Standards CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Conduit Outlet Body, LB Style, 1-1/4" Hub (LB125)
- REMKE Cord Grip, Int Thrd, 3/4", .312-.375, Mesh (RSRF-2106-E)
- HOFFMAN Nonfusible Enclosed Disconnect Switch, 32 A, 600V AC, 3 pole, NEMA 12, 3R (VS-DS40RY)
- HUBBELL LIGHTING Hubbell OMNI PIR/Ultrasonic Low Voltage Ceiling Sensor with 2000 Sq Ft Range and Relay & Photocell (OMNIDT2000RP)
- MERSEN UL Class Fuse, K5 Class, OT Series, Fast-Acting, 6A, 250V AC (OT6)
- MERSEN UL Class Fuse, K5 Class, OTS Series, Fast-Acting, 25A, 600V AC (OTS25)
- MERSEN Fuse, RK5 Class, TR-R Series, Time Delay, 80A, 250V AC, Nonindicating (TR80R)
- MERSEN Fuse, RK5 Class, TR-R Series, Time Delay, 2A, 250V AC, Nonindicating (TR2R)
- MERSEN Semiconductor Fuse, A60Q Series, Fast-Acting, 20A, 600V AC, Non-Indicating (A60Q20-2)
- MERSEN UL Class Fuse, K5 Class, OT Series, Fast-Acting, 30A, 250V AC (OT30)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 5A, 250V AC, Non-Indicating (FRN-R-5)
- Mersen Fuses