Shop All UL Class Fuses
Mersen
Fuse, RK1 Class, Time Delay, 50A, 250V AC, Indicating
Mfr # A2D50R
Zoro # G1075767
$21.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series A2D-R
- AC Voltage Rating 250V AC
- DC Voltage Rating 250V DC
- Interrupt Rating 100kA at 250V DC, 200kA at 250V AC
- Class RK1
Product Information
- Brand Mersen
- MFR # A2D50R
- Zoro # G1075767
- UPC # 00782001990930
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Fuse Size | 3" L x 13/16" dia |
Length | 3" |
Diameter | 13/16" |
Length (Straight Wireway) | 3 in |
Product Length | 3.00 in |
Product Diameter | 0.810 in |
Description
Fuse, 50 A, 250V AC, 250V DC, Class RK1, A2D-R Series, Indicating, Time Delay, Body Style Cylindrical, Rejection, Interrupt Rating 100kA at 250V DC, 200kA at 250V AC, Fuse Size 3 in L x 13/16 in dia, Length 3 in, Diameter 13/16 in, Equivalent Brand and Series Bussmann LPN-RK-SPI, Littelfuse LLNRK-ID, Mersen A2D-R, Equivalent Series A2D-R, LLNRK-ID, LPN-RK-SPI, Compatible Fuse Block Series 2HKRFB, Body Material Polyester, Dual Element
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC SurgeArrest Essential Series 6-Outlet Surge Protector with 15 ft. Cord (PE615)
- MERSEN Semiconductor Fuse, A50P Series, 50A, Fast-Acting, 500V AC, Blade (A50P50-4)
- ALLIED TUBE & CONDUIT Rigid Conduit, 3/4 In., 10 ft. L, Steel (583302)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/16" Inside Diameter - 100' Length - White (HS352-S100-White)
- MERSEN UL Class Fuse, RK5 Class, TRS-R Series, Time-Delay, 20A, 600V AC, Non-Indicating (TRS20R)
- MERSEN UL Class Fuse, K5 Class, OT Series, Fast-Acting, 30A, 250V AC (OT30)
- MERSEN Fuse, L Class, A4BQ Series, Time Delay, 800 A, 600V AC, Nonindicating (A4BQ800)
- MERSEN UL Class Fuse, J Class, HSJ Series, High Speed, 50A, 600V AC, Non-Indicating (HSJ50)
- MERSEN Semiconductor Fuse, A70QS Series, Fast-Acting, 100A, 700V AC, Indicating (A70QS100-4IL)
- MERSEN Fuse, RK1 Class, A2D-R Series, Time Delay, 1/2A, 250V AC, Nonindicating (A2D1/2R)
- MERSEN UL Class Fuse, RK5 Class, TR-R Series, Time-Delay, 17.50A, 250V AC, Non-Indicating (TR17-1/2R)
- Mersen Fuses