Shop All UL Class Fuses
Mersen
Fuse, RK1 Class, A6D-R Series, Time Delay, 60A, 600V AC, Indicating
Mfr # A6D60R
Zoro # G2956247
$30.61
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series A6D-R
- Class RK1
- AC Voltage Rating 600V AC
- Visual Indication Indicating
- Interrupt Rating 100kA at 600V DC, 200kA at 600V AC
Product Information
- Brand Mersen
- MFR # A6D60R
- Zoro # G2956247
- UPC # 782001992040
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Diameter | 1-1/16" |
Length | 5-1/2" |
Length (Straight Wireway) | 5 1/2 in |
Product Diameter | 1.060 in |
Product Length | 5.50 in |
Fuse Size | 5-1/2" L x 1-1/16" dia |
Description
Fuse, 60 A, 600V AC, 600V DC, Class RK1, A6D-R Series, Indicating, Time Delay, Body Style Cylindrical, Rejection, Interrupt Rating 100kA at 600V DC, 200kA at 600V AC, Fuse Size 5-1/2 in L x 1-1/16 in dia, Length 5 1/2 in, Diameter 1 1/16 in, Equivalent Brand and Series Bussmann LPS-RK-SPI, Littelfuse LLSRK-ID, Mersen A6D-R, Equivalent Series A6D-R, LLSRK-ID, LPS-RK-SPI, Compatible Fuse Block Series 2HKRFB, 6HKRFB, Body Material Polyester, Dual Element
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Twist-Lock Plug 3P 4W 125/250VAC L14-20P BK/WT (HBL2411)
- RIP-TIE Heavy Duty Strap, Black, 1"x16", PK10 (NW-16-G10-BK)
- 3M Shrink Tubing, 0.75in ID, Red, 6in, PK10 (EPS300-3/4-6"-RED-10-10 PC PKS)
- EATON Circuit Breaker, CHT Series 15A, 1 Pole, 120/240V AC (CHT1515)
- MERSEN Semiconductor Fuse, A70Q Series, Fast-Acting, 70A, 700V AC, Non-Indicating (A70Q70-4)
- MERSEN Ceramic Fuse, GGX Series, Fast-Acting, 2A, 250V AC, Non-Indicating, 5 PK (GGX2)
- MERSEN Semiconductor Fuse, A70Q Series, Fast-Acting, 80A, 700V AC, Non-Indicating (A70Q80-4)
- MERSEN UL Class Fuse, RK5 Class, TRS-R Series, Time-Delay, 17.50A, 600V AC, Non-Indicating (TRS17-1/2R)
- MERSEN CC Class, Time-Delay, 4.5A, 600V AC, Non-Indicating (ATDR4-1/2)
- MERSEN Ceramic Fuse, GGX Series, Fast-Acting, 1/2A, 250V AC, Non-Indicating, 5 PK (GGX1/2)
- MERSEN UL Class Fuse, RK5 Class, TR-R Series, Time-Delay, 60A, 250V AC, Non-Indicating (TR60R)
- Mersen UL Class Fuses