Shop All UL Class Fuses
Mersen
Fuse, RK1 Class, A6D-R Series, Time Delay, 300A, 600V AC, Indicating
Mfr # A6D300R
Zoro # G3446807
Free Shipping & Returns
$252.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class RK1
- Series A6D-R
- AC Voltage Rating 600V AC
- Visual Indication Indicating
- Interrupt Rating 100kA at 600V DC, 200kA at 600V AC
Product Information
- Brand Mersen
- MFR # A6D300R
- Zoro # G3446807
- UPC # 782001992231
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Diameter | 2-9/16" |
Length | 11-5/8" |
Length (Straight Wireway) | 11 5/8 in |
Product Diameter | 2.560 in |
Product Length | 11.63 in |
Fuse Size | 11-5/8" L x 2-9/16" dia |
Description
Fuse, 300 A, 600V AC, 600V DC, Class RK1, A6D-R Series, Indicating, Time Delay, Body Style Blade, Rejection, Interrupt Rating 100kA at 600V DC, 200kA at 600V AC, Fuse Size 11-5/8 in L x 2-9/16 in dia, Length 11 5/8 in, Diameter 2 9/16 in, Equivalent Brand and Series Bussmann LPS-RK-SPI, Littelfuse LLSRK-ID, Mersen A6D-R, Equivalent Series A6D-R, LLSRK-ID, LPS-RK-SPI, Compatible Fuse Block Series 2HKRFB, 6HKRFB, Body Material Polyester, Dual Element
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC While In Use Weatherproof Cover, Multi-directional, 1 Gang, Polycarbonate, Expandable; In-Use (ML500W)
- JASCO WHT Plug In PWR Switch (25511)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, Hi/Low Separation, 20A (RIBT243B)
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 14 Pin, 4PDT (MY4Z-AC24(S))
- MERSEN UL Class Fuse, CC Class, ATQR Series, Time-Delay, 0.5A, 600V AC, Non-Indicating (ATQR1/2)
- MERSEN Semiconductor Fuse, A60X Series, Fast-Acting, 200A, 600V AC, Non-Indicating (A60X200-4)
- MERSEN CC Class, ATQR Series, Time-Delay, 8A, 600V AC, Non-Indicating (ATQR8)
- MERSEN UL Class Fuse, RK5 Class, TRS-RID Series, Time-Delay, 500A, 600V AC, Indicating (TRS500RID)
- MERSEN UL Class Fuse, RK1 Class, A2D-R Series, Time-Delay, 80A, 250V AC, Indicating (A2D80R)
- MERSEN UL Class Fuse, K5 Class, OT Series, Fast-Acting, 4A, 250V AC (OT4)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 75A, 600V AC, Non-Indicating (FRS-R-75)
- Mersen UL Class Fuses