Shop All UL Class Fuses
Mersen
Fuse, RK1 Class, A2D-R Series, Time Delay, 4/10A, 250V AC, Nonindicating
Mfr # A2D4/10R
Zoro # G3121447
product price: $14.75
/ea
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series A2D-R
- Class RK1
- AC Voltage Rating 250V AC
- Visual Indication Nonindicating
- Interrupt Rating 100kA at 250V DC, 200kA at 250V AC
Product Information
- Brand Mersen
- MFR # A2D4/10R
- Zoro # G3121447
- UPC # 782001990534
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Diameter | 9/16" |
Length | 2" |
Length (Straight Wireway) | 2 in |
Product Length | 2.00 in |
Product Diameter | 0.560 in |
Fuse Size | 2" L x 9/16" dia |
Description
Fuse, 4/10 A, 250V AC, 250V DC, Class RK1, A2D-R Series, Nonindicating, Time Delay, Body Style Cylindrical, Rejection, Interrupt Rating 100kA at 250V DC, 200kA at 250V AC, Fuse Size 2 in L x 9/16 in dia, Length 2 in, Diameter 9/16 in, Equivalent Brand and Series Bussmann LPN-RK-SPI, Littelfuse LLNRK-ID, Mersen A2D-R, Equivalent Series A2D-R, LLNRK-ID, LPN-RK-SPI, Compatible Fuse Block Series 2HKRFB, Body Material Polyester, Dual Element
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, EDB Series 40A, 3 Pole, 277/480V AC (EDB34040)
- POWER FIRST Cable Connector, Rg6 (5LR16)
- BURNDY One Hole Lug Compress Conct, 250 kcmil, Length: 3.3 in (YA29)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 6 in W, 3-1/2 in D, NEMA 12, 13, Non Hinged Clamp (A806CH)
- MERSEN Semiconductor Fuse, Fast-Acting, 500A, 700V AC, Indicating (A70QS500-4IL)
- MERSEN Fuse, RK1 Class, A2D-R Series, Time Delay, 1-1/4A, 250V AC, Nonindicating (A2D1-1/4R)
- MERSEN UL Class Fuse, K5 Class, OT Series, Fast-Acting, 10A, 250V AC (OT10)
- MERSEN UL Class Fuse, K5 Class, OTS Series, Fast-Acting, 40A, 600V AC (OTS40)
- MERSEN CC Class, ATQR Series, Time-Delay, 1/10A, 600V AC, Non-Indicating (ATQR1/10)
- MERSEN Semiconductor Fuse, A70QS Series, Fast-Acting, 300A, 700V AC, Non-Indicating (A70QS300-4)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 0.5A, 600V AC, Non-Indicating (KTK-R-1/2)
- Mersen UL Class Fuses