Shop All UL Class Fuses
Mersen
Fuse, RK1 Class, A2D-R Series, Time Delay, 2-1/2A, 250V AC, Nonindicating
Mfr # A2D2-1/2R
Zoro # G2837852
product price: $12.11
/ea
$12.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class RK1
- Series A2D-R
- AC Voltage Rating 250V AC
- Visual Indication Nonindicating
- Interrupt Rating 100kA at 250V DC, 200kA at 250V AC
Product Information
- Brand Mersen
- MFR # A2D2-1/2R
- Zoro # G2837852
- UPC # 782001990664
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Diameter | 9/16" |
Length | 2" |
Length (Straight Wireway) | 2 in |
Product Length | 2.00 in |
Product Diameter | 0.560 in |
Fuse Size | 2" L x 9/16" dia |
Description
Fuse, 2 1/2 A, 250V AC, 250V DC, Class RK1, A2D-R Series, Nonindicating, Time Delay, Body Style Cylindrical, Rejection, Interrupt Rating 100kA at 250V DC, 200kA at 250V AC, Fuse Size 2 in L x 9/16 in dia, Length 2 in, Diameter 9/16 in, Equivalent Brand and Series Bussmann LPN-RK-SPI, Littelfuse LLNRK-ID, Mersen A2D-R, Equivalent Series A2D-R, LLNRK-ID, LPN-RK-SPI, Compatible Fuse Block Series 2HKRFB, Body Material Polyester, Dual Element
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Protection accessories, Harmony Electromechanical Relays, RC circuit, for all sockets, 110...240V AC (RZM041FU7)
- MERSEN Open Fuse Block, R UL Class, 2 Poles, 30A Amp Range, 250V AC/DC Volt Rating (20307R)
- FLEX-STRUT Corner Angle, 2-Hole, 90 deg., 1-5/8x2-1/4 (FS-5102 E/G)
- ZORO SELECT Flat Indicator Light, Blue, 24VDC (24M171)
- MERSEN Semiconductor Fuse, A30QS-L Series, Fast-Acting, 50A, 300V AC, Non-Indicating (A30QS50-4L)
- MERSEN CC Class, ATMR Series, Fast-Acting, 1/2A, 600V AC, Non-Indicating (ATMR1/2)
- MERSEN Fuse, RK1 Class, A2D-R Series, Time Delay, 12A, 250V AC, Indicating (A2D12R)
- MERSEN Fuse, RK5 Class, TRS-RID Series, Time Delay, 400A, 600V AC, Indicating (TRS400RID)
- MERSEN UL Class Fuse, J Class, AJT Series, Time-Delay, 250A, 600V AC, Indicating (AJT250)
- MERSEN UL Class Fuse, K5 Class, OT Series, Fast-Acting, 60A, 250V AC (OT60)
- MERSEN Fuse, RK1 Class, A2D-R Series, Time Delay, 4/10A, 250V AC, Nonindicating (A2D4/10R)
- Mersen Fuses