Shop All Fuse Reducers & Clips
Mersen
Fuse Reducer, R Fuse Class, 60A Max. Amps, 250V AC Max. Volts, 30 to 60A Amp Range
Mfr # R632
Zoro # G9035210
product price: $21.94
/ea
$21.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fuse Class R
- Max. Amps 60A
- Max. Voltage 250V AC
- Amp Range 30 to 60A
- Fits Fuse Block Style Rejection
Product Information
- Brand Mersen
- MFR # R632
- Zoro # G9035210
- UPC # 00782001752361
- Country of Origin Mexico
- Category Fuse Reducers & Clips
Details
Item | Fuse Reducer |
For Fuse Class | R |
Max. Amps | 60A |
Max. Voltage | 250V AC |
Amp Range | 30 to 60A |
Fits Fuse Block Style | Rejection |
Voltage Rating | 250V AC |
Standards | UL Listed Guide No.E105670 IZZR.E105670,CSA 6225-01 207417 Certified |
Fuse UL Class | R |
Description
R FUSE REDUCER 60-30A 250V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Woven Wrap, F6, 1/2", Black (F6W0.50BK)
- IFM Proximity Sensor, Inductive, 4mm, PNP, NC, QD (IFS248)
- WIEGMANN Pushbutton Enclosure, 22mm, 3 Holes, Steel (PBGX3)
- GARDNER BENDER 22-18 Ga. Insulated Wire Female Disconnect Red 100 pk (10-151F)
- MERSEN Fuse Reducer, R Fuse Class, 100A Max. Amps, 250V AC Max. Volts, 60 to 100A Amp Range (R162)
- MERSEN Fuse Reducer, R Fuse Class, 100A Max. Amps, 600V AC Max. Volts, 60 to 100A Amp Range (R166)
- MERSEN Fuse Reducer, H, K Fuse Class, 400A Max. Amps, 600V AC Max. Volts, 200 to 400A Amp Range (422)
- MERSEN Fuse Reducer, H, K Fuse Class, 100A Max. Amps, 600V AC Max. Volts, 30 to 100A Amp Range (132)
- MERSEN Fuse Reducer, R Fuse Class, 200A Max. Amps, 250V AC Max. Volts, 100 to 200A Amp Range (R212)
- MERSEN Fuse Clip, 60A Max. Amps, 30A/60A Amp Range (C08917P)
- MERSEN Fuse Reducer, H, K Fuse Class, 60A Max. Amps, 600V AC Max. Volts, 30 to 60A Amp Range (632)
- Mersen Fuse Reducers & Clips