Shop All UL Class Fuses
Mersen
Fuse, J Class, Time Delay, 3A, 600V AC, Indicating
Mfr # AJT3N
Zoro # G3265096
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AJT
- Class J
- Speed Time Delay
- AC Voltage Rating 600V AC
- Visual Indication Indicating
Product Information
- Brand Mersen
- MFR # AJT3N
- Zoro # G3265096
- UPC # 782001498054
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Diameter | 13/16" |
Length | 2-1/4" |
Length (Straight Wireway) | 2 1/4 in |
Product Diameter | 0.813 in |
Product Length | 2.25 in |
Fuse Size | 2-1/4" L x 13/16" dia |
Description
Fuse, 3 A, 600V AC, 500V DC, Class J, AJT Series, Indicating, Time Delay, Body Style Cylindrical, Nonrejection, Interrupt Rating 100kA at 500V DC, 200kA at 600V AC, Fuse Size 2-1/4 in L x 13/16 in dia, Length 2 1/4 in, Width Not Applicable, Depth Not Applicable, Diameter 13/16 in, Equivalent Brand and Series Bussmann LPJ, Littelfuse JTD, Mersen AJT, Equivalent Series AJT, JTD, LPJ, Compatible Fuse Block Series JFB, SJ, US3J, US5J, Body Material Melamine, Dual Element, Standards UL/CSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Coupling, PVC, 3/4 in., 1-9/16 in. OL (6141624)
- ABB Carlon Carflex Flexible Conduit, 1 in, 100 ft L, PVC, Gray (15008-100)
- WIEGMANN N1 END CAP (HS/S WW) 8X8 CRBN STL-GALV (E0808G)
- SQUARE D Circuit breaker enclosure, PowerPacT P, 600A to 1200A, NEMA 1, surface mount (P1200S)
- MERSEN UL Class Fuse, RK5 Class, TRS-RID Series, Time-Delay, 20A, 600V AC, Indicating (TRS20RID)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 4-1/2A, 600V AC, Nonindicating (TRS4-1/2R)
- MERSEN UL Class Fuse, T Class, A3T Series, Very Fast Acting, 35A, 300V AC, Non-Indicating (A3T35)
- MERSEN UL Class Fuse, J Class, A4J Series, Fast-Acting, 100A, 600V AC (A4J100)
- MERSEN UL Class CC Fuse, CC Class, ATQR Series, Time-Delay, 6A, 600V AC, Non-Indicating (ATQR6)
- MERSEN Semiconductor Fuse, A70QS Series, Fast-Acting, 40A, 700V AC, Non-Indicating (A70QS40-4)
- MERSEN UL Class Fuse, RK5 Class, TRS-R Series, Time-Delay, 17.50A, 600V AC, Non-Indicating (TRS17-1/2R)
- Mersen Fuses