Shop All UL Class Fuses
Mersen
Fuse, J Class, AJT Series, Time Delay, 9A, 600V AC, Indicating
Mfr # AJT9
Zoro # G2710267
$19.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class J
- Series AJT
- Speed Time Delay
- AC Voltage Rating 600V AC
- Visual Indication Indicating
Product Information
- Brand Mersen
- MFR # AJT9
- Zoro # G2710267
- UPC # 782001962807
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Diameter | 13/16" |
Length | 2-1/4" |
Length (Straight Wireway) | 2 1/4 in |
Product Length | 2.25 in |
Product Diameter | 0.813 in |
Fuse Size | 2-1/4" L x 13/16" dia |
Description
Fuse, 9 A, 600V AC, 500V DC, Class J, AJT Series, Indicating, Time Delay, Body Style Cylindrical, Nonrejection, Interrupt Rating 100kA at 500V DC, 200kA at 600V AC, Fuse Size 2-1/4 in L x 13/16 in dia, Length 2 1/4 in, Width Not Applicable, Depth Not Applicable, Diameter 13/16 in, Equivalent Brand and Series Bussmann LPJ, Littelfuse JTD, Mersen AJT, Equivalent Series AJT, JTD, LPJ, Compatible Fuse Block Series JFB, SJ, US3J, US5J, Body Material Melamine, Dual Element, Standards UL/CSA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Zip Ties - 8" Long - 1000 Pc Pk - Fluorescent Orange color - Nylon - 50 Lbs Tensile Strength (CT508FL-FLUORESCENT ORANGE)
- DAYTON Time Delay Rlay, 24VAC/DC, 10A, DPDT, 3 sec. (24EN88)
- VORTEC Vortex Enclosure Cooler, 400 BtuH, 12 NEMA (750)
- SQUARE D Miniature Circuit Breaker, QO Series 150A, 2 Pole, 120/240V AC (QO2150)
- MERSEN Fuse, RK1 Class, A2D-R Series, Time Delay, 4-1/2A, 250V AC, Nonindicating (A2D4-1/2R)
- MERSEN UL Class Fuse, T Class, Very Fast Acting, 350A, 600V AC, Non-Indicating (A6T350)
- MERSEN Fuse, RK5 Class, TRS-RID Series, Time Delay, 50A, 600V AC, Indicating (TRS50RID)
- MERSEN UL Class Fuse, RK5 Class, TRS-RID Series, Time-Delay, 90A, 600V AC, Indicating (TRS90RID)
- MERSEN UL Class Fuse, J Class, A4J Series, Fast-Acting, 50A, 600V AC (A4J50)
- MERSEN Semiconductor Fuse, A60Q Series, Fast-Acting, 20A, 600V AC, Non-Indicating (A60Q20-2)
- MERSEN CC Class, Time-Delay, 4.5A, 600V AC, Non-Indicating (ATDR4-1/2)
- Mersen Fuses