Shop All UL Class Fuses
Mersen
Fuse, J Class, AJT Series, Time Delay, 8A, 600V AC, Indicating
Mfr # AJT8
Zoro # G3353917
$19.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed Time Delay
- Series AJT
- AC Voltage Rating 600V AC
- DC Voltage Rating 500V DC
- Interrupt Rating 100kA at 500V DC, 200kA at 600V AC
Product Information
- Brand Mersen
- MFR # AJT8
- Zoro # G3353917
- UPC # 782001963095
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Fuse Size | 2-1/4" L x 13/16" dia |
Length | 2-1/4" |
Diameter | 13/16" |
Length (Straight Wireway) | 2 1/4 in |
Product Length | 2.25 in |
Product Diameter | 0.813 in |
Description
Fuse, 8 A, 600V AC, 500V DC, Class J, AJT Series, Indicating, Time Delay, Body Style Cylindrical, Nonrejection, Interrupt Rating 100kA at 500V DC, 200kA at 600V AC, Fuse Size 2-1/4 in L x 13/16 in dia, Length 2 1/4 in, Width Not Applicable, Depth Not Applicable, Diameter 13/16 in, Equivalent Brand and Series Bussmann LPJ, Littelfuse JTD, Mersen AJT, Equivalent Series AJT, JTD, LPJ, Compatible Fuse Block Series JFB, SJ, US3J, US5J, Body Material Melamine, Dual Element, Standards UL/CSA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Photo Control Shorting Cap (26WA88)
- CITEL DIN Rail Ethernet Protector, Poe Cat 6A, Rj45 In/Out (MJ8-POE-A)
- YELLOW JACKET Cords 50Ft 12/3 Sjtw 3-Out Yel (2827)
- LEVITON AFCI Receptacle, 15A, 125V AC, 2 Poles (AFSW1-W)
- MERSEN UL Class Fuse, J Class, AJT Series, Time-Delay, 80A, 600V AC, Indicating (AJT80)
- MERSEN Semiconductor Fuse, DCT Series, Fast-Acting, 4A, 570V AC, Non-Indicating (DCT4-2)
- MERSEN CC Class, ATMR Series, Fast-Acting, 30A, 600V AC, Non-Indicating (ATMR30)
- MERSEN UL Class Fuse, RK5 Class, TR-RID Series, Time-Delay, 60A, 250V AC, Indicating (TR60RID)
- MERSEN Semiconductor Fuse, A70QS Series, Fast-Acting, 350A, 700V AC, Non-Indicating (A70QS350-4)
- MERSEN UL Class Fuse, G Class, AG Series, Fast-Acting, 1A, 600V AC, Non-Indicating (AG1)
- MERSEN Fuse, J Class, AJT Series, Time Delay, 2.25A, 600V AC, Indicating (AJT2-1/4N)
- Mersen Fuses