Shop All Fuse Accessories
Mersen
Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Single Set Screw, Midget Fuse Type
Mfr # FEB-81-81-BA
Zoro # G9035238
product price: $136.65
/ea
Free Shipping & Returns
$136.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Polyethylene
- Series FEB
- Voltage Rating 600V AC/DC
- Width 1 in
- Length 5.80 in
Product Information
- Brand Mersen
- MFR # FEB-81-81-BA
- Zoro # G9035238
- UPC # 00782001300937
- Country of Origin Mexico
- Category Fuse Accessories
Dimensions
Width | 1 in |
Length | 5.80 in |
For Fuse Size | 1-1/2 in L x 13/32 in dia |
Height | 1 in |
Description
MIDGET 1-POLE BREAKAWAY FUSEH
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Mechanical Time Switch, 120-277V, 24 hr. (1109A)
- ASHCROFT Pressure Switch, SPDT, -15 to 15 psi (APAN41H00MHS02-15/15#-NSR)
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 3P 60A (C25FNF360A)
- BURNDY Two Hole Lug Compression Connector, 4 AWG (YA4C2TC14)
- MERSEN Add-on Switch Quick Connect (AOS-Q)
- MERSEN Fuse Holder, 50A Amp Range, 800V AC/1000V DC Volt Rating, 3 Poles, Pressure Plate (P331144)
- MERSEN Fuse Cover, 0 to 30A Amp Range, Midget, CC, G UL Class, 1 Poles, Midget Fuse Type (DFC-7)
- MERSEN Plug Fuse Adapter, S Series, 7A to 15A, 125V AC (SAG15)
- MERSEN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Quick Connect, Midget Fuse Type (GPM-B)
- MERSEN Fuse Holder, 125A Amp Range, 690V AC Volt Rating, 1 Poles, Pressure Plate (E331158)
- MERSEN Fuse Holder, 30A Amp Range, Midget UL Class, 1 Poles, Quick Connect, Midget Fuse Type (GPM-S)
- Mersen Fuse Accessories