Shop All Ceramic Fuses
Mersen
Fuse, GSA Series, Time Delay, 1-1/2A, 250VAC, 100A at 250VAC, 10kA at 125VAC, 5 PK
Mfr # GSA1-1/2
Zoro # G3144303
product price: $7.95
/pk 5, $1.59/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GSA
- Speed Time Delay
- AC Voltage Rating 250VAC
- Visual Indication Nonindicating
- Interrupt Rating 100A at 250VAC, 10kA at 125VAC
Product Information
- Brand Mersen
- MFR # GSA1-1/2
- Zoro # G3144303
- UPC # 782001810429
- Country of Origin China
- Category Ceramic Fuses
Dimensions
Diameter | 1/4" |
Length | 1-1/4" |
Length (Straight Wireway) | 1 1/4 in |
Product Length | 1.25 in |
Product Diameter | 0.25 in |
Fuse Size | 1-1/4" L x 1/4" dia |
Description
Fuse, 1.5 A, 250V AC, Not Rated, GSA Series, Nonindicating, Time Delay, Body Style Cylindrical, Nonrejection, Interrupt Rating 100A at 250V AC, 10kA at 125V AC, Fuse Size 1-1/4 in L x 1/4 in dia, Length 1 1/4 in, Diameter 1/4 in, Equivalent Brand and Series Bussmann MDA, Littelfuse 326, Mersen GSA, Equivalent Series 326, GSA, MDA, Body Material Ceramic, Single Element, Standards CSA, UL, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACT Standard Cable Tie, L 14", 50 Lbs, Natural (14-50-N-100)
- RACO Cable Connector, Snap In, 1/2 In (2800)
- L.H. DOTTIE Knockout Seal, Carbon Steel, Box (KO50)
- OMRON Photoelectric Sensor, Rectangle, Thru-Beam (E3T-ST14)
- MERSEN Fuse, GSA Series, Time Delay, 8A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GSA8)
- MERSEN Fuse, GSA Series, Time Delay, 6A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GSA6)
- MERSEN Fuse, GSA Series, Time Delay, 1-1/4A, 250VAC, 100A at 250VAC, 10kA at 125VAC, 5 PK (GSA1-1/4)
- MERSEN Fuse, GSA Series, Time Delay, 2-1/2A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GSA2-1/2)
- MERSEN Ceramic Fuse, GSA Series, Time-Delay, 25A, 125V AC, 400A at 125V AC (GSA25)
- MERSEN Fuse, GSA Series, Time Delay, 1/4A, 250VAC, 35A at 250VAC, 10kA at 125VAC, 5 PK (GSA1/4)
- MIDWEST FASTENER Ceramic Fuse, ABC Series, Fast-Acting, 7A, 250V AC, 5 PK (67206)
- Mersen Fuses