Shop All UL Class Fuses
Mersen
Fuse, G Class, AG Series, Time Delay, 8 A, 600V AC, Nonindicating
Mfr # AG8
Zoro # G3192463
$7.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AG
- AC Voltage Rating 600V AC
- DC Voltage Rating Not Rated
- Interrupt Rating 100kA at 600V AC
- Class G
Product Information
- Brand Mersen
- MFR # AG8
- Zoro # G3192463
- UPC # 782001905125
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Fuse Size | 1-3/8" L x 13/32" dia |
Length | 1-3/8" |
Diameter | 13/32" |
Length (Straight Wireway) | 1 3/8 in |
Product Length | 1.31 in |
Product Diameter | 0.41 in |
Description
Fuse, 8 A, 600V AC, Not Rated, Class G, AG Series, Nonindicating, Time Delay, Body Style Cylindrical, Rejection, Interrupt Rating 100kA at 600V AC, Fuse Size 1-3/8 in L x 13/32 in dia, Length 1 3/8 in, Diameter 13/32 in, Equivalent Brand and Series Bussmann SC, Littelfuse SLC, Mersen AG, Equivalent Series AG, SC, SLC, Body Material Fiberglass, Dual Element, Standards CSA Certified to C22.2 No. 248.5, UL Listed 248-5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Louver Plate Kits, 15.31x9.50, SS Type 316 (AVK812SS6)
- OMRON Enclosed Power Relay, 10Pin, 240VAC, DPST (G7J-2A2B-B-W1-AC200/240)
- GAMPAK Strap Emt 2Hole 3/4" Bg3 (49821)
- MICRO SWITCH 125/250/480V-AC LIMIT SWITCH (BAF1-2RN-RH)
- MERSEN UL Class CC Fuse, CC Class, ATDR Series, Time-Delay, 2A, 600V AC, Non-Indicating (ATDR2)
- MERSEN Semiconductor Fuse, A70QS Series, Fast-Acting, 100A, 700V AC, Non-Indicating (A70QS100-4)
- MERSEN Semiconductor Fuse, A70QS Series, Fast-Acting, 200A, 700V AC, Indicating (A70QS200-4KIL)
- MERSEN UL Class Fuse, RK1 Class, A6K-R Series, Fast-Acting, 100A, 600V AC (A6K100R)
- MERSEN Fuse, RK1 Class, A2D-R Series, Time Delay, 3A, 250V AC, Nonindicating (A2D3R)
- MERSEN Fuse, RK1 Class, Time Delay, 60A, 250V AC, Indicating (A2D60R)
- MERSEN Semiconductor Fuse, A70Q Series, Fast-Acting, 80A, 700V AC, Non-Indicating (A70Q80-4)
- Mersen UL Class Fuses