Shop All UL Class Fuses
Mersen
Fuse, G Class, AG Series, Time Delay, 45 A, 480V AC, Nonindicating
Mfr # AG45
Zoro # G3068536
$10.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AG
- Class G
- Speed Time Delay
- AC Voltage Rating 480V AC
- Visual Indication Nonindicating
Product Information
- Brand Mersen
- MFR # AG45
- Zoro # G3068536
- UPC # 782001905200
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Diameter | 13/32" |
Length | 2-1/4" |
Length (Straight Wireway) | 2 1/4 in |
Product Diameter | 0.41 in |
Product Length | 2.25 in |
Fuse Size | 2-1/4" L x 13/32" dia |
Description
Fuse, 45 A, 480V AC, Not Rated, Class G, AG Series, Nonindicating, Time Delay, Body Style Cylindrical, Rejection, Interrupt Rating 100kA at 480V AC, Fuse Size 2-1/4 in L x 13/32 in dia, Length 2 1/4 in, Diameter 13/32 in, Equivalent Brand and Series Bussmann SC, Littelfuse SLC, Mersen AG, Equivalent Series AG, SC, SLC, Body Material Fiberglass, Dual Element, Standards CSA Certified to C22.2 No. 248.5, UL Listed 248-5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Connector Crimp 14-18Awg Stl (20-411)
- GARDNER BENDER 36" L Heavy Duty Cable Tie Black PK 50 (46-436UVB)
- HONEYWELL Q390A1061 36" Thermocouple (Q390A1061)
- BELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Flip/Snap, GFCI (5101-7)
- MERSEN UL Class CC Fuse, CC Class, ATDR Series, Time-Delay, 2.25A, 600V AC, Non-Indicating (ATDR2-1/4)
- MERSEN UL Class Fuse, RK5 Class, TRS-R Series, Time-Delay, 110A, 600V AC, Non-Indicating (TRS110R)
- MERSEN Ceramic Fuse, GAB Series, Fast-Acting, 1A, 250V AC, Non-Indicating, 5 PK (GAB1)
- MERSEN UL Class Fuse, T Class, A6T Series, Very Fast Acting, 250A, 600V AC, Non-Indicating (A6T250)
- MERSEN Semiconductor Fuse, A50QS Series, Fast-Acting, 200A, 500V AC, Non-Indicating (A50QS200-4)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 4/10A, 600V AC, Nonindicating (TRS4/10R)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SPI Series, Time-Delay, 60A, 250V AC, Indicating (LPN-RK-60SPI)
- Mersen UL Class Fuses