Shop All UL Class Fuses
Mersen
Fuse, G Class, AG Series, Time Delay, 20 A, 600V AC, Nonindicating
Mfr # AG20
Zoro # G2495114
original price:
$9.79
49% off
new price: $4.90
/ea
$4.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AG
- Class G
- AC Voltage Rating 600V AC
- Visual Indication Nonindicating
- Interrupt Rating 100kA at 600V AC
Product Information
- Brand Mersen
- MFR # AG20
- Zoro # G2495114
- UPC # 782001905156
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Diameter | 13/32" |
Length | 1-7/16" |
Length (Straight Wireway) | 1 7/16 in |
Product Length | 1.41 in |
Product Diameter | 0.41 in |
Fuse Size | 1-7/16" L x 13/32" dia |
Description
Fuse, 20 A, 600V AC, Not Rated, Class G, AG Series, Nonindicating, Time Delay, Body Style Cylindrical, Rejection, Interrupt Rating 100kA at 600V AC, Fuse Size 1-7/16 in L x 13/32 in dia, Length 1 7/16 in, Diameter 13/32 in, Equivalent Brand and Series Bussmann SC, Littelfuse SLC, Mersen AG, Equivalent Series AG, SC, SLC, Body Material Fiberglass, Dual Element, Standards CSA Certified to C22.2 No. 248.5, UL Listed 248-5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Conduit Pull Pvc Elbow 3/4Inch (E990ER-CAR)
- SQUARE D Pendant Push Button Station, 2NO, 2 Speed (9001BW100YU)
- IDEAL Twist-On Conn Kit, Assrtd Trminls, 170pcs. (30-2255)
- SQUARE D 277VAC Non-Reversing Definite Purpose Contactor 4P 30A (8910DPA34V04)
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 15A, 600V AC, Indicating (A6D15R)
- MERSEN UL Class Fuse, CC Class, ATQR Series, Time-Delay, 0.1875A, 600V AC, Non-Indicating (ATQR3/16)
- MERSEN Ceramic Fuse, GAB Series, Fast-Acting, 12A, 250VAC, Non-Indicating, 5 PK (GAB12)
- MERSEN Fuse, J Class, AJT Series, Time Delay, 1-8/10A, 600V AC, Indicating (AJT1-8/10N)
- MERSEN UL Class Fuse, K5 Class, OTS Series, Fast-Acting, 90A, 600V AC (OTS90)
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 25A, 600V AC, Indicating (A6D25R)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 1.6A, 600V AC, Non-Indicating (KLDR01.6)
- Mersen Fuses