Shop All Fuse Accessories
Mersen
Fuse Cover, 65 to 100A Amp Range, 600V AC/DC Volt Rating, 1 Poles
Mfr # DFC-3
Zoro # G4314956
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amp Range 65 to 100A
- Voltage Rating 600V AC/DC
- Visual Indication Non-Indicating
- Number of Poles 1
- Mounting Style Snap-On
Product Information
- Brand Mersen
- MFR # DFC-3
- Zoro # G4314956
- UPC # 782001753665
- Country of Origin China
- Category Fuse Accessories
Dimensions
Height | 2.20 in |
Length | 7.57 in |
Width | 1.30 in |
Details
Amp Range | 65 to 100A |
Item | Fuse Cover |
Voltage Rating | 600V AC/DC |
Visual Indication | Non-Indicating |
Number of Poles | 1 |
Mounting Style | Snap-On |
For Fuse Class | J |
Max. Amps | 100A |
Series | DFC |
Fuse UL Class | J |
Max. Voltage | 600V AC/DC |
Description
DFC Fuse Block Covers, 61 to 100 A, 600V AC, For Fuse Class J, Nonindicating, For Use With Most Brands of Fuse Blocks, Length 7.57 in, Width 1.3 in, Height 2.2 in, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Plug, 2P, 3W, 20A, 480V (HBL320P7W)
- RACO Set Screw Coupling, 1-7/8" L, 3/4" Conduit (2623)
- 3M 12-10 AWG Vinyl Ring Terminal #10 Stud PK500 (MVU10-10RK)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 32 A Full Load Amps-Inductive, 240V AC, 50/60 Hz, 1NO/1NC (LC1D32U7)
- MERSEN Fuse Holder, 30A Amp Range, Midget UL Class, 1 Poles, Right Angle 1/4 in Quick Connect (GPM-B90)
- MERSEN Fuse Holder, 50A Amp Range, 800V AC/1000V DC Volt Rating, 3 Poles, Pressure Plate (N331143)
- MERSEN Fuse Cover, 35 to 60A Amp Range, H, K5, RK5, RK0 UL Class, 1 Poles (DFC-13I)
- MERSEN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Crimp, Midget Fuse Type (FEB-11-11)
- MERSEN Fuse Cover with Safety Puller, 0 to 30A Amp Range, 600V AC Volt Rating, Midget Fuse Type (DFC3M)
- MERSEN Add-on Switch Quick Connect (AOS-Q)
- MERSEN Fuse Holder, 60A Amp Range, J UL Class, 3 Poles, Box Lug, Industrial Fuse Type (60603J)
- Mersen Fuse Accessories