Shop All Fuse Reducers & Clips
Mersen
Fuse Clip, 60A Max. Amps, 60A Amp Range
Mfr # C08918P
Zoro # G1178947
original price:
$5.69
9% off
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 60A
- Amp Range 60A
- Mounting Style Screw
- Fits Fuse Diameter 1-1/16 in
- Length 1.1 in
Product Information
- Brand Mersen
- MFR # C08918P
- Zoro # G1178947
- UPC # 782001752859
- Country of Origin Mexico
- Category Fuse Reducers & Clips
Dimensions
Fits Fuse Diameter | 1-1/16 in |
Length | 1.1 in |
Width | 0.71 in |
Height | 1.3 in |
Mounting Hole Dia. | 0.22 in x 0.30 in |
For Fuse Size | 1-1/16 in dia |
Details
Item | Fuse Clip |
Max. Amps | 60A |
Amp Range | 60A |
Mounting Style | Screw |
Fits Fuse Type | Cylindrical Fuse |
Body Material | Brass |
Description
Max. Amps 60 A, For Use With Ferrule-Type Fuses, Fits Fuse Diameter 1-1/16 in dia, Max. Voltage 600V AC, For Fuse Class H, Fuse Clip, Mounting Style Screw, Mounting Hole Dia. 0.220 in x 0.300 in, Material Copper Alloy, Finish Tin-Plated, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: No (LP1K1210BD)
- RACO Closure Plug, Plug Accessory, 0 Gang, Zinc, Floor Box (5270-0)
- PANDUIT Grommet Edging, 0.099" Thick, Blk, 100ft L (GEE99F-C0)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Satin Finish, Palladium (SC-1-PD)
- MERSEN Fuse Reducer, R Fuse Class, 60A Max. Amps, 250V AC Max. Volts, 30 to 60A Amp Range (R632)
- MERSEN Fuse Clip, 30A Max. Amps, 30A Amp Range (SDC7)
- MERSEN Fuse Clip, 30A Max. Amps, 30A Amp Range (C08916P)
- MERSEN Fuse Clip, American Glass Fuse Class, 15A Max. Amps, 600V AC Max. Volts, 15A Amp Range (SDC6)
- MERSEN Fuse Reducer, H, K Fuse Class, 100A Max. Amps, 600V AC Max. Volts, 60 to 100A Amp Range (162)
- MERSEN Fuse Clip, 60A Max. Amps, 30A/60A Amp Range (C08917P)
- EATON BUSSMANN Fuse Reducer, H, K Fuse Class, 60A Max. Amps, 250V AC Max. Volts, 60A Amp Range (NO 263)
- Mersen Fuse Reducers & Clips