Shop All Fuse Reducers & Clips
Mersen
Fuse Clip, 1 Poles, Bus Bar
Mfr # 9F61BWW460
Zoro # G9035323
product price: $58.96
/ea
$58.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 1
- Materials Contact AG Plated Brass Brass AG Plated Copper Bronze
- Mounting Style Screw
- Connector Type Bus Bar
Product Information
- Brand Mersen
- MFR # 9F61BWW460
- Zoro # G9035323
- UPC # 00782001398682
- Country of Origin Mexico
- Category Fuse Reducers & Clips
Details
Item | Fuse Clip |
Number of Poles | 1 |
Materials Contact | AG Plated Brass Brass AG Plated Copper Bronze |
Mounting Style | Screw |
Connector Type | Bus Bar |
Description
Clip and D Fuse clips SP PT 1.6 IN.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Beam Clamp, Rod Sz 1/2 In, Malleable Iron (0500008016)
- NOBLES/TENNANT Circuit Breaker, 5A, 250V AC (383720)
- QUICKCABLE Wire, 1Cond, 14 Gauge, Tin, Brown, 100ft. (251401-100)
- TECHFLEX Braided Sleeving, 0.750 In., 50 ft., Black (PTN0.75BK50)
- MERSEN Fuse Reducer, H, K Fuse Class, 100A Max. Amps, 600V AC Max. Volts, 60 to 100A Amp Range (162)
- MERSEN Fuse Clip, 60A Max. Amps, 30A/60A Amp Range (C08917P)
- MERSEN Fuse Clip, 30A Max. Amps, 30A Amp Range (C08916P)
- MERSEN Fuse Reducer, R Fuse Class, 60A Max. Amps, 250V AC Max. Volts, 30 to 60A Amp Range (R632)
- MERSEN Fuse Reducer, H, K Fuse Class, 60A Max. Amps, 600V AC Max. Volts, 30 to 60A Amp Range (636)
- MERSEN Fuse Reducer, R Fuse Class, 200A Max. Amps, 250V AC Max. Volts, 100 to 200A Amp Range (R212)
- EATON BUSSMANN Fuse Reducer, R Fuse Class, 60A Max. Amps, 600V AC Max. Volts, 60A Amp Range (663-R)
- Mersen Fuse Reducers & Clips