Shop All Disconnect Switches
Mersen
Fourth pole, for M40 switches
Mfr # 4P40
Zoro # G9041538
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Voltage 600 VAC
- SCCR 100 kA 13 kA 16.5 kA 40.5 kA 59 kA 6.5 kA 83.5 kA na kA
- Connection Terminal Type Tunnel Terminal
- Body Material BE PA66/6
- Number Of Poles 1
Product Information
- Brand Mersen
- MFR # 4P40
- Zoro # G9041538
- UPC # 00605340559609
- Country of Origin Finland
- Category Disconnect Switches
Details
Item | Fourth pole for M40 switches |
AC Voltage | 600 VAC |
SCCR | 100 kA 13 kA 16.5 kA 40.5 kA 59 kA 6.5 kA 83.5 kA na kA |
Connection Terminal Type | Tunnel Terminal |
Body Material | BE PA66/6 |
Number Of Poles | 1 |
DC Voltage Range | 750 - 1000 VDC |
Materials Contact | Cu/Ag Ag/Ni |
Ampere Range | 40 - 1600 A |
Description
Fourth pole for M40 switches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Internal Thread Connector, 125VAC/150VDC (XZCC12MCM50B)
- FLEX-STRUT Channel Nut, 1/4" (FS-1/4NS E/G)
- EATON BUSSMANN Circuit Limiter, ANL Series, 400A, Fast-Acting, 32V AC, Bolt-On (ANL-400)
- LUTRON Car Clip, White, 4-1/2 in. (PICO-CAR-CLIP)
- MERSEN IEC Switch, UL508, 40A, 3P (M403)
- MERSEN Handle Selector, Black (HSBX)
- MERSEN Shaft Pistol Handle, 6x6x360mm (SPA360)
- MERSEN Handle, Black, 145mm, Ip65 Nema, 3r (HB145)
- MERSEN IEC Switch, UL508, 25A, 3P (M253)
- MERSEN Handle, Red, 65mm, Ip65 Nema, 3r (HR65)
- MERSEN IEC UL98 Switch, 100A, 3p (M100U3)
- Mersen Switches