Shop All Specialty Fuses
Mersen
Forklift Limiter Fuse, CNN Series, 200 A, Very Fast Acting, 130V AC, Bolt-On
Mfr # CNN200
Zoro # G2669107
$26.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CNN
- Speed Very Fast Acting
- AC Voltage Rating 130V AC
- DC Voltage Rating 80V DC
- Body Style Bolt-On
Product Information
- Brand Mersen
- MFR # CNN200
- Zoro # G2669107
- UPC # 782001790486
- Country of Origin China
- Category Specialty Fuses
Dimensions
Diameter | Not-Applicable |
Length | 3-3/16" |
Depth | 29/64 in |
Length (Straight Wireway) | 3 3/16 in |
Product Length | 3.19 in |
Width | 3/4 in |
Fuse Size | 3-3/16" L x 3/4" W x 29/64" D |
Product Width | 0.64 in |
Product Height | 0.64 in |
Description
Forklift Limiter Fuse, 200 A, 130V AC, 80V DC, CNN Series, Indicating, Very Fast Acting, Body Style Bolt-On, Nonrejection, Interrupt Rating 2.5kA at 130V AC, 2.5kA at 80V DC, Fuse Size 3-3/16 in L x 3/4 in W x 29/64 in D, Length 3 3/16 in, Width 3/4 in, Depth 29/64 in, Diameter Not Applicable, Equivalent Brand and Series Bussmann ANN, Littelfuse CNN, Mersen CNN, Equivalent Series ANN, CNN, Body Material Fiberglass, Single Element
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND N1 Screw Cover w/KO ft.s, 18 x 12 x 4, Steel/Gray (CSKO18124)
- ANDERSON POWER PRODUCTS PP75 CONN RED (1300G3)
- APPLETON ELECTRIC 90Deg Male Elbow, HazLoc, Mal Iron, 3/4In (ELM90-75)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 20A, 250V AC, Non-Indicating (FRN-R-20)
- MERSEN Semiconductor Fuse, A30QS Series, 700A, Fast-Acting, 300V AC, Bolt-On (A30QS700-4)
- MERSEN Semiconductor Fuse, A30QS Series, 12A, Fast-Acting, 300V AC, Bolt-On (A30QS12-1)
- MERSEN Semiconductor Fuse, A50P Series, 700A, Fast-Acting, 500V AC, Blade (A50P700-4)
- MERSEN Semiconductor Fuse, A30QS Series, 125A, Fast-Acting, 300V AC, Bolt-On (A30QS125-4)
- MERSEN IEC NH Fuse Link, R2 Series, 125A, gG, 500V AC, Square (R201863)
- MERSEN Semiconductor Fuse, A70P Series, 150A, Fast-Acting, 700V AC, Bolt-On (A70P150-4TA)
- PROTECTIONPRO E-Z Fuse Tape (PR790336)
- Mersen Fuses