Shop All Specialty Fuses
Mersen
Forklift Limiter Fuse, CNN Series, 125A, Very Fast Acting, 130VAC, Bolt-On
Mfr # CNN125
Zoro # G3079736
product price: $28.18
/ea
$28.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CNN
- Speed Very Fast Acting
- AC Voltage Rating 130VAC
- DC Voltage Rating 80VDC
- Body Style Bolt-On
Product Information
- Brand Mersen
- MFR # CNN125
- Zoro # G3079736
- UPC # 782001790455
- Country of Origin China
- Category Specialty Fuses
Dimensions
Diameter | Not-Applicable |
Length | 3-3/16" |
Depth | 29/64" |
Length (Straight Wireway) | 3 3/16 in |
Product Length | 3.19 in |
Fuse Size | 3-3/16" L x 3/4" W x 29/64" D |
Product Height | 0.64 in |
Product Width | 0.64 in |
Width | 3/4" |
Description
Forklift Limiter Fuse, 125 A, 130V AC, 80V DC, CNN Series, Indicating, Very Fast Acting, Body Style Bolt-On, Nonrejection, Interrupt Rating 2.5kA at 130V AC, 2.5kA at 80V DC, Fuse Size 3-3/16 in L x 3/4 in W x 29/64 in D, Length 3 3/16 in, Width 3/4 in, Depth 29/64 in, Diameter Not Applicable, Equivalent Brand and Series Bussmann ANN, Littelfuse CNN, Mersen CNN, Equivalent Series ANN, CNN, Body Material Fiberglass, Single Element
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Pole Mount Kit, NOVAL Accessory, Carbon Steel, Pole Mount Kit (PMKLRG)
- CANTEX CAP SERV ENTR PVC 2"" (5133743U)
- LEGRAND Wall Switch, 1-Pole Switch Type, 30A (1255L)
- SIEMENS Non-Illum Selector Swtch, 30mm, 3 Pos, Keyd (52SC6CE)
- MERSEN Forklift Limiter Fuse, ALS Series, 450 A, General Purpose, 125V AC, Bolt-On (ALS450)
- MERSEN Forklift Limiter Fuse, CNN Series, 80 A, Very Fast Acting, 130V AC, Bolt-On (CNN80)
- MERSEN Solar Fuse, HP10M Series, 12A, Fast-Acting, Not Rated, Cylindrical (HP10M12)
- MERSEN Semiconductor Fuse, A30QS Series, 800A, Fast-Acting, 300V AC, Bolt-On (A30QS800-4)
- MERSEN Semiconductor Fuse, A15QS Series, 60A, Fast-Acting, 150V AC, Bolt-On (A15QS60-4)
- MERSEN Link Fuse, RLS Series, 100A, Fast-Acting, 600V AC (RLS100)
- EATON BUSSMANN Medium-Voltage Fuse, CAVH Series, 0.50A, Time-Delay, 15,500V AC, Cylindrical, VT Link Type (15.5CAVH0.5E)
- Mersen Fuses