Shop All Specialty Fuses
Mersen
Forklift Limiter Fuse, CNL Series, 150A, Time-Delay, 80V AC, Bolt-On
Mfr # CNL150
Zoro # G3032906
original price:
$31.90
16% off
new price: $26.58
/ea
$26.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CNL
- Speed Time-Delay
- AC Voltage Rating 80V AC
- DC Voltage Rating 80V DC
- Body Style Bolt-On
Product Information
- Brand Mersen
- MFR # CNL150
- Zoro # G3032906
- UPC # 782001790691
- Country of Origin China
- Category Specialty Fuses
Dimensions
Length | 3-3/16 in |
Details
Item | Forklift Limiter Fuse |
Series | CNL |
Amps | 150A |
Speed | Time-Delay |
AC Voltage Rating | 80V AC |
DC Voltage Rating | 80V DC |
Body Style | Bolt-On |
Visual Indication | Indicating |
Interrupt Rating | 2.5kA at 80V AC, 2.5kA at 80V DC |
Body Material | Fiberglass |
Equivalent Brand and Series | Bussmann ANL, Littelfuse CNL, Mersen CNL |
Equivalent Series | ANL, CNL |
Fits Fuse Block Style | Nonrejection |
Description
Forklift Limiter Fuse, 150 A, 80V AC, 80V DC, CNL Series, Indicating, Time Delay, Body Style Bolt-On, Nonrejection, Interrupt Rating 2.5kA at 80V AC, 2.5kA at 80V DC, Fuse Size 3-3/16 in L x 3/4 in W x 13/32 in D, Length 3 3/16 in, Width 3/4 in, Depth 13/32 in, Diameter Not Applicable, Equivalent Brand and Series Bussmann ANL, Littelfuse CNL, Mersen CNL, Equivalent Series ANL, CNL, Body Material Fiberglass, Single Element, Standards UL Recognized Component To Standard 248-1, File E60314 JFHR2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5IVE STAR GEAR Ranger Pace Counter (4594)
- 3M 12-10 AWG Nylon Ring Terminal #10 Stud PK500 (MNG10-10RK)
- BANNER Banner LM3 26665 Multi-beam Logic Module (LM3 26665)
- ILSCO Aluminum Lay-in Ground Lug, onduct, PK4 (GBL-4SS-EC)
- MERSEN Forklift Limiter Fuse, CNN Series, 100A, Very Fast Acting, 130V AC, Bolt-On (CNN100)
- MERSEN Semiconductor Fuse, A15QS Series, 250A, Fast-Acting, 150V AC, Bolt-On (A15QS250-4)
- MERSEN Semiconductor Fuse, A120X Series, 10A, Fast-Acting, 1200V AC, Ferrule (A120X10-1)
- MERSEN Semiconductor Fuse, A15QS Series, 125A, Fast-Acting, 150V AC, Bolt-On (A15QS125-4)
- MERSEN Medium Voltage Fuse, A480T Series, 1/2 A, Time Delay, Cylindrical (A480T1/2E)
- MERSEN Semiconductor Fuse, A30QS Series, 800A, Fast-Acting, 300V AC, Bolt-On (A30QS800-4)
- MERSEN Semiconductor Fuse, A15QS Series, 300A, Fast-Acting, 150V AC, Bolt-On (A15QS300-4)
- Mersen Fuses