Shop All Fuse Blocks & Holders
Mersen
Finger Safe Fuse Block, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating
Mfr # USM3I
Zoro # G2934023
original price:
$69.71
6% off
new price: $65.15
/ea
$65.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amp Range 30A
- Series USM
- Voltage Rating 600V AC/DC
- Connector Type Pressure Plate
- Number of Poles 3
Product Information
- Brand Mersen
- MFR # USM3I
- Zoro # G2934023
- UPC # 782001830014
- Country of Origin China
- Category Fuse Blocks & Holders
Dimensions
Length | 3.07 in |
Width | 2.07 in |
Height | 2.32 in |
For Fuse Size | 1-1/2 in L x 13/32 in dia |
Description
Finger-Safe Fuse Block, Body Material Polyamide, Compatible Fuse Series A60Q, AGU, ATM, ATQ, BAF, BLF, BLN, FLM, FLQ, FNM, FNQ, FWC, GGU, HC10S, KLK, KLKD, KLM, KTK, OTM, TRM, Pressure Plate, Amp Range 0 to 30 A, Fits Fuse Type Midget, For Fuse Size 1-1/2 in L x 13/32 in dia, Fuse Block Design Finger-Safe, Nonrejection, Height 2.32 in, Length 3.07 in, Mounting Style DIN Rail, Number of Poles 3, Standards CSA Certified, UL Listed, Visual Indication Indicating, Voltage Rating 600V AC/DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Feed-Through Wireway, 1 ft., 4inWx4inH (F44W12)
- HYDROMAXX Black Non-Metallic Electrical Liquid Tight Conduit Angle Fittings - 2.0'', 10PK (BLTAF002010)
- MERSEN UL Class Fuse, T Class, A6T Series, Fast-Acting, 40A, 600V AC, Non-Indicating (A6T40)
- L.H. DOTTIE L.H. Dottie 4'' Stainless Steel Conduit Hanger w/ Hex Nut & Bolt, 2PK (PH400BSS)
- MERSEN Open Fuse Block, H; K5 UL Class, 1 Poles, 60A Amp Range, 600V AC/DC Volt Rating (60606)
- MERSEN Finger Safe Fuse Block, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (USM2I)
- MERSEN Finger Safe Fuse Block, 2 Poles, 30A Amp Range, 800V AC/1000V DC Volt Rating (USM2)
- MERSEN Finger Safe Fuse Block, J UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (US3J3I)
- MERSEN Open Fuse Block, G UL Class, 1 Poles, 20A Amp Range, 600V AC/DC Volt Rating (40211G)
- MERSEN Open Fuse Block, T UL Class, 1 Poles, 61 to 100A Amp Range, 300V AC/DC Volt Rating (31001T)
- LITTELFUSE Open Fuse Block, T UL Class, 1 Poles, 30A Amp Range, 300V AC/DC Volt Rating (LFT300301C)
- Mersen Fuse Blocks & Holders