Shop All Ceramic Fuses
Mersen
Ceramic Fuse, STG Series, Time-Delay, 3A, 250 to 350V AC, 0.1kA
Mfr # STG3
Zoro # G0907555
Sold in multiples of 8 for $17.52
$17.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series STG
- Speed Time-Delay
- Amps 3A
- AC Voltage Rating 250 to 350V AC
- Interrupt Rating 0.1kA
Product Information
- Brand Mersen
- MFR # STG3
- Zoro # G0907555
- UPC # 00782001245436
- Country of Origin China
- Category Ceramic Fuses
Dimensions
Diameter | 0.18 in |
Length | 0.57 in |
Details
Series | STG |
Speed | Time-Delay |
Amps | 3A |
AC Voltage Rating | 250 to 350V AC |
Interrupt Rating | 0.1kA |
Body Style | Cylindrical |
Body Material | Ceramic |
Fits Fuse Block Style | Nonrejection |
DC Voltage Rating | Not Rated |
Item | Ceramic Fuse |
Standards | UL Listed, CSA Certified |
Connection Type | Ferrule |
Mounting | Clip |
Brand | MERSEN |
Description
Miniature Fuse 250V 3A .177 X .57 2AG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Hubbell Plug (HBL5100PS1WR)
- WIEGMANN Steel Enclosure, 4 in H, 4 in W, 4 in D, NEMA 1, Screw On (SC040404G)
- OMRON SNAP ACTION SWITCH, Hinge, Lever Actuator, SPDT, 15 A @ 250 V AC Contact Rating (Z-15GW-B)
- TRIPP LITE UPS System, 800 VA, 4 Outlets, Tower, Out: 220/230/240V AC , In:230V AC (OMNIVSINT800)
- MERSEN Ceramic Fuse, GSD Series, Fast-Acting, 1.6A, 250V AC, 1.5kA at 250V AC (GSD1-6/10)
- MERSEN Ceramic Fuse, GSD Series, Fast-Acting, 10A, 250V AC, 1.5kA at 250V AC (GSD10)
- MERSEN Ceramic Fuse, GSA Series, Time-Delay, 4A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GSA4)
- MERSEN Ceramic Fuse, GSA Series, Time-Delay, 6A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GSA6)
- MERSEN Ceramic Fuse, High Speed, 20A, 690V AC, 160kA (E1014580)
- MERSEN Ceramic Fuse, GSF Series, Time-Delay, 10A, 250V AC, 1.5kA at 250V AC (GSF10)
- MIDWEST FASTENER Ceramic Fuse, MDA Series, Time-Delay, 25A, 125V AC, 5 PK (67252)
- Mersen Ceramic Fuses