Shop All Ceramic Fuses
Mersen
Ceramic Fuse, GSF Series, Time-Delay, 5A, 250V AC, 1.5kA at 250V AC
Mfr # GSF5
Zoro # G0906794
Sold in multiples of 5 for $15.95
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GSF
- Speed Time-Delay
- Amps 5A
- AC Voltage Rating 250V AC
- Interrupt Rating 1.5kA at 250V AC
Product Information
- Brand Mersen
- MFR # GSF5
- Zoro # G0906794
- UPC # 00782001245092
- Country of Origin China
- Category Ceramic Fuses
Dimensions
Diameter | 5 mm |
Length | 20 mm |
Details
Series | GSF |
Speed | Time-Delay |
Amps | 5A |
AC Voltage Rating | 250V AC |
Interrupt Rating | 1.5kA at 250V AC |
Body Style | Cylindrical |
Body Material | Ceramic |
Fits Fuse Block Style | Nonrejection |
DC Voltage Rating | Not Rated |
Item | Ceramic Fuse |
Standards | UL/CSA Recognized, VDE Approved, IEC |
Mounting | Clip |
Connection Type | Ferrule |
Brand | MERSEN |
Description
FUSE FU SE 25 250V 5A 5X20MM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Capacitive Proximity Sensor, 141 mm L (KI3513)
- HARTING Han A Hood Coupler 1 Lever M20, PK 10 (19200031750)
- EATON Overload Relay, 0.40 to 0.60A, Class 10, 3P (XTOMP60AC1)
- QUICKCABLE 16-14 AWG Non-Insulated Spade Terminal #8 Stud PK1000 (166225-1000)
- MERSEN Ceramic Fuse, GSA Series, Time-Delay, 6A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GSA6)
- MERSEN Ceramic Fuse, GSA Series, Time-Delay, 1.5A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GSA1-1/2)
- MERSEN Ceramic Fuse, GSD Series, Fast-Acting, 10A, 250V AC, 1.5kA at 250V AC (GSD10)
- MERSEN Time Delay, 250VAC, Not Rated (GSA1/4)
- MERSEN Ceramic Fuse, GSD Series, Fast-Acting, 8A, 250V AC, 1.5kA at 250V AC (GSD8)
- MERSEN Ceramic Fuse, Fast-Acting, 16A, 690V AC, 160kA (D1014579)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 160mA, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-160MA)
- Mersen Fuses