Shop All Ceramic Fuses
Mersen
Ceramic Fuse, GSD Series, Fast-Acting, 2.5A, 250V AC, 1.5kA at 250V AC
Mfr # GSD2-1/2
Zoro # G0906995
product price: $3.35
/ea
Sold in multiples of 5 for $16.75
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GSD
- Speed Fast-Acting
- AC Voltage Rating 250V AC
- Interrupt Rating 1.5kA at 250V AC
- Body Style Ferrule
Product Information
- Brand Mersen
- MFR # GSD2-1/2
- Zoro # G0906995
- UPC # 00782001244644
- Country of Origin China
- Category Ceramic Fuses
Dimensions
Diameter | 5 mm |
Length | 20 mm |
Details
Series | GSD |
Speed | Fast-Acting |
Amps | 2.5A |
AC Voltage Rating | 250V AC |
Interrupt Rating | 1.5kA at 250V AC |
Body Style | Ferrule |
Body Material | Ceramic |
DC Voltage Rating | Not Rated |
Item | Ceramic Fuse |
Fuse Speed | Fast Acting |
Mounting | Clip |
Short Description | Fuse GSD - Fast-Acting 250V 2.5A 5x20mm Ceramic |
APPLICATIONS | Electronic circuits |
Ampere Rating | 2.5 A |
APPROVALS & STANDARDS | 1/16A through 10A, 250VAC, UL & CSA Recognized; 1A through 6-3/10A, 250 VAC, SEMKO Approved; 1A through 6-3/10A, 250 VAC, VDE Approved; IEC 127-2 Standard Sheet 1* |
Speed/Characteristic | Fast-Acting |
Brand | MERSEN |
Description
FUSE FA 250V 2-1/2A 5X20MM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Fuse Kit, 600VAC, 200A (HRK1020)
- REMINGTON INDUSTRIES 12 AWG SJOOW Portable Cord, 2 Conductor 300V Power Cable, EPDM Wires w/CPE Outer Jacket - 25' Lngth (SJOOW1202-25)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 12, 3R, 4, Hinged (N4121212061PTC)
- ACME ELECTRIC Control Transformer, 500 VA, Not Rated, 115V AC, 208V AC, 230V AC, 460V AC (TB500N005F0)
- MERSEN Ceramic Fuse, High Speed, 20A, 690V AC, 160kA (E1014580)
- MERSEN Ceramic Fuse, GSF Series, Time-Delay, 2A, 250V AC, 1.5kA at 250V AC (GSF2)
- MERSEN Ceramic Fuse, GSA Series, Time-Delay, 4A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GSA4)
- MERSEN Ceramic Fuse, GSD Series, Fast-Acting, 3.15A, 250V AC, 1.5kA at 250V AC (GSD3-15/100)
- MERSEN Ceramic Fuse, GSA Series, Time-Delay, 15A, 250V AC, 10kA at 125V AC, 750A at 250V AC, 5 PK (GSA15)
- MERSEN Ceramic Fuse, GSA Series, Time-Delay, 20A, 250V AC, 10kA at 125V AC, 400A at 250V AC, 5 PK (GSA20)
- JANDORF Ceramic Fuse, GDA (FCD) Series, Fast-Acting, 0.5A, 250V AC (60672)
- Mersen Ceramic Fuses