Shop All Ceramic Fuses
Mersen
Ceramic Fuse, GSA Series, Time-Delay, 25A, 125V AC, 400A at 125V AC
Mfr # GSA25
Zoro # G0905473
product price: $3.22
/ea
Sold in multiples of 5 for $16.10
$16.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GSA
- Speed Time-Delay
- AC Voltage Rating 125V AC
- Visual Indication Non-Indicating
- Interrupt Rating 400A at 125V AC
Product Information
- Brand Mersen
- MFR # GSA25
- Zoro # G0905473
- UPC # 00782001230944
- Country of Origin China
- Category Ceramic Fuses
Dimensions
Diameter | 1/4 in |
Length | 1-1/4 in |
Details
Series | GSA |
Speed | Time-Delay |
Amps | 25A |
AC Voltage Rating | 125V AC |
Visual Indication | Non-Indicating |
Interrupt Rating | 400A at 125V AC |
Body Style | Cylindrical |
Body Material | Ceramic |
Equivalent Brand and Series | Bussmann MDA, Littelfuse 326, Mersen GSA |
Fits Fuse Block Style | Nonrejection |
DC Voltage Rating | Not Rated |
Item | Ceramic Fuse |
Connection Type | Ferrule |
Mounting | Clip |
Fuse Class | Supplemental |
Connection/Terminal Type | Ferrule |
Item Description (ERP) | 125V 25A 1/4 X 1-1/4 FUSE |
APPROVALS & STANDARDS | 1/16A through 8A, 250VAC, UL Listed; 10, 12, 15A, 250V UL Recognized; 1/16A through 8A, 250VAC, CSA Certified; 10, 12, 15A, 250V CSA Recognized; 20A, 250VAC, 25 & 30A, 125VAC |
APPLICATIONS | Electronic circuits |
Body/Insulating Material | Ceramic |
Short Description | Fuse GSA - Time-Delay 125V 25A 6x32mm, 1/4" X 1-1/4" Ceramic |
Brand | MERSEN |
Description
Fuse 125V 125V 25A 1/4 X 1-1/4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Automotive Fuse, Maxi Series, 40A, 32V DC (509153-2001)
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 14 Pin, 4PDT (LY4N-AC24)
- KLOCKNER MOELLER 24V-AC 3Hp AC Contactor (DIL00-52-NA)
- DAYTON Thermocouple Probe, Type K, 12in L, 19 AWG (36GK98)
- MERSEN Ceramic Fuse, GSF Series, Time-Delay, 2A, 250V AC, 1.5kA at 250V AC (GSF2)
- MERSEN Ceramic Fuse, GSA Series, Time-Delay, 5A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GSA5)
- MERSEN Ceramic Fuse, GSA Series, Time-Delay, 0.5A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GSA1/2)
- MERSEN Ceramic Fuse, GSF Series, Time-Delay, 100A, 250V AC, 1.5kA at 250V AC (GSF3-15/100)
- MERSEN Ceramic Fuse, GSA Series, Time-Delay, 1A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GSA1)
- MERSEN Ceramic Fuse, GSA Series, Time-Delay, 10A, 250V AC, 10kA at 125V AC, 750A at 250V AC, 5 PK (GSA10)
- MERSEN Ceramic Fuse, GSF Series, Time-Delay, 10A, 250V AC, 1.5kA at 250V AC (GSF10)
- Mersen Fuses