Shop All Ceramic Fuses
Mersen
Ceramic Fuse, 50A, 690V AC, 200kA
Mfr # E220965
Zoro # G9036087
product price: $44.50
/ea
$44.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 50A
- AC Voltage Rating 690V AC
- Interrupt Rating 200kA
- Diameter 0.73 in
- Length 3.04 in
Product Information
- Brand Mersen
- MFR # E220965
- Zoro # G9036087
- UPC # 00605340248589
- Country of Origin India
- Category Ceramic Fuses
Dimensions
Diameter | 0.73 in |
Length | 3.04 in |
Details
Amps | 50A |
AC Voltage Rating | 690V AC |
Interrupt Rating | 200kA |
Body Material | Ceramic |
Item | Ceramic Fuse |
Class | aR/gR |
Mounting | Bolted |
Brand | MERSEN |
Description
Fuse 6,9 GRB 17/50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Heat Shrink Tubing 2:1- 1/4" x 100FT- White (HS2-025-100-WT)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2304)
- KEYENCE ALL PURPOSE LASER SENSOR 20-30V-DC PHOTOELECTRIC SENSOR (LR-TB5000)
- NVENT HOFFMAN Grounding Lug Kit, Electrical Accessories Accessory, Steel (AGLK2)
- MERSEN Ceramic Fuse, GSF Series, Time-Delay, 10A, 250V AC, 1.5kA at 250V AC (GSF10)
- MERSEN Ceramic Fuse, GSF Series, Time-Delay, 2A, 250V AC, 1.5kA at 250V AC (GSF2)
- MERSEN Ceramic Fuse, GSA Series, Time-Delay, 15A, 250V AC, 10kA at 125V AC, 750A at 250V AC, 5 PK (GSA15)
- MERSEN Ceramic Fuse, GSA Series, Time-Delay, 1.5A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GSA1-1/2)
- MERSEN Ceramic Fuse, GSA Series, Time-Delay, 20A, 250V AC, 10kA at 125V AC, 400A at 250V AC, 5 PK (GSA20)
- MERSEN Time Delay, 250VAC, Not Rated (GSA1/4)
- ALEKO Fuse, 15A, 250V AC (FUSE15A250V-UNB)
- Mersen Ceramic Fuses