Shop All UL Class Fuses
Mersen
CC Class, Time-Delay, 4.5A, 600V AC, Non-Indicating
Mfr # ATDR4-1/2
Zoro # G1978724
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 4.5A
- Speed Time-Delay
- Series ATDR
- AC Voltage Rating 600V AC
- DC Voltage Rating 300V DC
Product Information
- Brand Mersen
- MFR # ATDR4-1/2
- Zoro # G1978724
- UPC # 782001908560
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Length | 1-1/2 in |
Diameter | 0.41 in |
Fuse Size (Lg x Dia) | 1 1/2 in x 13/32 in |
Length (Straight Wireway) | 1 1/2 in |
Description
UL Class CC Fuse, 4 1/2 A, 600V AC, 300V DC, Class CC, ATDR Series, Nonindicating, Time Delay, Body Style Cylindrical, Rejection, Interrupt Rating 100kA at 300V DC, 200kA at 600V AC, Fuse Size 1-1/2 in L x 13/32 in dia, Length 1 1/2 in, Diameter 13/32 in, Equivalent Brand and Series Bussmann LP-CC, Littelfuse CCMR, Mersen ATDR, Equivalent Series ATDR, CCMR, LP-CC, Compatible Fuse Block Series USCC, USFMCC, Body Material Melamine, Dual Element, Standards UL/CSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Electrical Box, 48 cu in, Switch Box, 2 Gang, PVC (EZ48DNR)
- SIEMENS Fusible Safety Switch, General Duty, 120V AC, 1PST, 30 A, NEMA 3R (LF111NR)
- IFM Proximity Sensor, Capacitive, 20mm, PNP/NPN (KI5082)
- HELI-TUBE 5/8 In. OD X 100FT Natural Polyethylene Spiral Wrap (HT 5/8 C-100)
- MERSEN Ceramic Fuse, GAB Series, Fast-Acting, 1A, 250V AC, Non-Indicating, 5 PK (GAB1)
- MERSEN Fuse, RK5 Class, Time Delay, 1/2A, 600V AC, Nonindicating (TRS1/2R)
- MERSEN Fuse, RK1 Class, A2D-R Series, Time Delay, 2/10A, 250V AC, Nonindicating (A2D2/10R)
- MERSEN Fuse, RK1 Class, A2D-R Series, Time Delay, 8A, 250V AC, Indicating (A2D8R)
- MERSEN CC Class, ATDR Series, Time-Delay, 1.4A, 600V AC, Non-Indicating (ATDR1-4/10)
- MERSEN Fuse, L Class, A4BQ Series, Time Delay, 800 A, 600V AC, Nonindicating (A4BQ800)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 3A, 600V AC, Non-Indicating (KTK-R-3)
- Mersen Fuses