Shop All UL Class Fuses
Mersen
CC Class, Time-Delay, 2.8A, 600V AC, Non-Indicating
Mfr # ATQR2-8/10
Zoro # G0754555
product price: $18.44
/ea
$18.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class CC
- Series ATQR
- Speed Time-Delay
- Amps 2.8A
- AC Voltage Rating 600V AC
Product Information
- Brand Mersen
- MFR # ATQR2-8/10
- Zoro # G0754555
- UPC # 782001906528
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Length | 1-1/2 in |
Diameter | 0.41 in |
Fuse Size (Lg x Dia) | 1 1/2 in x 13/32 in |
Length (Straight Wireway) | 1 1/2 in |
Description
UL Class CC Fuse, 2 8/10 A, 600V AC, 300V DC, Class CC, ATQR Series, Nonindicating, Time Delay, Body Style Cylindrical, Rejection, Interrupt Rating 100kA at 300V DC, 200kA at 600V AC, Fuse Size 1-1/2 in L x 13/32 in dia, Length 1 1/2 in, Diameter 13/32 in, Equivalent Brand and Series Bussmann FNQ-R, Littelfuse KLDR, Mersen ATQR, Equivalent Series ATQR, FNQ-R, KLDR, Compatible Fuse Block Series USCC, USFMCC, Body Material Melamine, Dual Element, Standards UL/CSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Miniature Circuit Breaker, 5SJ4 Series 60A, 3 Pole, 240V AC, C Curve (5SJ43607HG41)
- NVENT HOFFMAN Hinged Cover Wiring Trough, Nema Type 12 (F44T30HC)
- EATON Overload Relay, 0.40 to 0.60A, Class 10, 3P (XTOMP60AC1)
- EATON B-LINE J-Hook, 1/2In Flange, 4In Max Cap (BCH64-C2)
- MERSEN UL Class CC Fuse, CC Class, ATQR Series, Time-Delay, 1/8A, 600V AC, Non-Indicating (ATQR1/8)
- MERSEN Time Delay UL Class CC Fuse, 20A, ATDR Series, 600V AC, 300V DC, 1 1/2 in L x 13/32 in dia (ATDR20)
- MERSEN UL Class Fuse, A50QS Series, Fast-Acting, 60A, 500V AC, Non-Indicating (A50QS60-4)
- MERSEN UL Class Fuse, CC Class, ATQR Series, Time-Delay, 0.4A, 600V AC, Non-Indicating (ATQR4/10)
- MERSEN UL Class Fuse, J Class, A4J Series, Fast-Acting, 400A, 600V AC (A4J400)
- MERSEN UL Class CC Fuse, CC Class, ATQR Series, Time-Delay, 2.25A, 600V AC, Non-Indicating (ATQR2-1/4)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 3.50A, 600V AC, Non-Indicating (FLSR03.5)
- Mersen UL Class Fuses