Shop All UL Class Fuses
Mersen
CC Class, Fast-Acting, 3/10A, 600V AC, Non-Indicating
Mfr # ATMR3/10
Zoro # G2469713
product price: $16.43
/ea
$16.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class CC
- Series ATMR
- Speed Fast-Acting
- AC Voltage Rating 600V AC
- DC Voltage Rating 600V DC
Product Information
- Brand Mersen
- MFR # ATMR3/10
- Zoro # G2469713
- UPC # 782001903404
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Length | 1-1/2 in |
Diameter | 0.41 in |
Fuse Size (Lg x Dia) | 1 1/2 in x 13/32 in |
Length (Straight Wireway) | 1 1/2 in |
Description
UL Class CC Fuse, 3/10 A, 600V AC, 600V DC, Class CC, ATMR Series, Nonindicating, Fast Acting, Body Style Cylindrical, Rejection, Interrupt Rating 100kA at 600V DC, 200kA at 600V AC, Fuse Size 1-1/2 in L x 13/32 in dia, Length 1 1/2 in, Diameter 13/32 in, Equivalent Brand and Series Bussmann KTK-R, Littelfuse KLKR, Mersen ATMR, Equivalent Series ATMR, KLKR, KTK-R, Compatible Fuse Block Series USCC, USFMCC, Body Material Melamine, Single Element, Standards UL/CSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 50A Emergency Power Kit with SS2-50 Inlet Box and 15ft Cord (EP1450KIT-015)
- LEVITON Commercial Grade 1-Gang Thermoplastic Outlet Wall Plate, Light Almond (S24-80703-NT)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 5 Pin, 12VDC, SPDT (389FXAXC1-12D)
- UNITED ELECTRIC Pressure Switch, 10 Series, 30-600Psi (10F-12)
- MERSEN Semiconductor Fuse, A60X Series, Fast-Acting, 60A, 600V AC, Non-Indicating (A60X60-4)
- MERSEN CC Class, Time-Delay, 2.5A, 600V AC, Non-Indicating (ATDR2-1/2)
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 6-1/4A, 600V AC, Nonindicating (A6D6-1/4R)
- MERSEN UL Class Fuse, RK5 Class, TRS-RID Series, Time-Delay, 150A, 600V AC, Indicating (TRS150RID)
- MERSEN Fuse, RK1 Class, A2D-R Series, Time Delay, 1-4/10A, 250V AC, Nonindicating (A2D1-4/10R)
- MERSEN CC Class, ATQR Series, Time-Delay, 5.6A, 600V AC, Non-Indicating (ATQR5-6/10)
- MERSEN UL Class Fuse, G Class, AG Series, Fast-Acting, 3A, 600V AC, Non-Indicating (AG3)
- Mersen UL Class Fuses