Shop All UL Class Fuses
Mersen
CC Class, Fast-Acting, 2/10A, 600V AC, Non-Indicating
Mfr # ATMR2/10
Zoro # G1020905
$16.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class CC
- Series ATMR
- Speed Fast-Acting
- AC Voltage Rating 600V AC
- DC Voltage Rating 600V DC
Product Information
- Brand Mersen
- MFR # ATMR2/10
- Zoro # G1020905
- UPC # 782001903381
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Length | 1-1/2 in |
Diameter | 0.41 in |
Fuse Size (Lg x Dia) | 1 1/2 in x 13/32 in |
Length (Straight Wireway) | 1 1/2 in |
Description
UL Class CC Fuse, 2/10 A, 600V AC, 600V DC, Class CC, ATMR Series, Nonindicating, Fast Acting, Body Style Cylindrical, Rejection, Interrupt Rating 100kA at 600V DC, 200kA at 600V AC, Fuse Size 1-1/2 in L x 13/32 in dia, Length 1 1/2 in, Diameter 13/32 in, Equivalent Brand and Series Bussmann KTK-R, Littelfuse KLKR, Mersen ATMR, Equivalent Series ATMR, KLKR, KTK-R, Compatible Fuse Block Series USCC, USFMCC, Body Material Melamine, Single Element, Standards UL/CSA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN N1 Screw Cover, 8x12x4, Crbn Stl, Glv (SC081204G)
- BRAH ELECTRIC Replacement 3P Contact Kit for General Electric NEMA Size 3 (BEB55153677G002)
- OMRON Time Delay Relay, 120VAC, 3A, 4PDT (H3YN-4 AC100-120)
- EATON CUTLER-HAMMER Circuit Breaker Enclosure, BRP, 8 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (BRP08B200RF)
- MERSEN Fuse, J Class, AJT Series, Time Delay, 1A, 600V AC, Indicating (AJT1N)
- MERSEN UL Class Fuse, T Class, A3T Series, Very Fast Acting, 1A, 300V AC, Non-Indicating (A3T1)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 4/10A, 600V AC, Nonindicating (TRS4/10R)
- MERSEN UL Class Fuse, T Class, A3T Series, Very Fast Acting, 90A, 300V AC, Non-Indicating (A3T90)
- MERSEN UL Class Fuse, T Class, Very Fast Acting, 200A, 600V AC, Non-Indicating (A6T200)
- MERSEN UL Class Fuse, RK5 Class, TRS-R Series, Time-Delay, 150A, 600V AC, Non-Indicating (TRS150R)
- MERSEN Semiconductor Fuse, Fast-Acting, 100A, 700V AC, Non-Indicating (A70Q100-4)
- Mersen Fuses