Shop All UL Class Fuses
Mersen
CC Class, Fast-Acting, 1.5A, 600V AC, Non-Indicating
Mfr # ATMR1-1/2
Zoro # G0576204
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class CC
- Series ATMR
- Speed Fast-Acting
- AC Voltage Rating 600V AC
- DC Voltage Rating 600V DC
Product Information
- Brand Mersen
- MFR # ATMR1-1/2
- Zoro # G0576204
- UPC # 782001903831
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Length | 1-1/2 in |
Diameter | 0.41 in |
Fuse Size (Lg x Dia) | 1 1/2 in x 13/32 in |
Length (Straight Wireway) | 1 1/2 in |
Description
UL Class CC Fuse, 1 1/2 A, 600V AC, 600V DC, Class CC, ATMR Series, Nonindicating, Fast Acting, Body Style Cylindrical, Rejection, Interrupt Rating 100kA at 600V DC, 200kA at 600V AC, Fuse Size 1-1/2 in L x 13/32 in dia, Length 1 1/2 in, Diameter 13/32 in, Equivalent Brand and Series Bussmann KTK-R, Littelfuse KLKR, Mersen ATMR, Equivalent Series ATMR, KLKR, KTK-R, Compatible Fuse Block Series USCC, USFMCC, Body Material Melamine, Single Element, Standards UL/CSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 3" NPT, 2.062-2.188 (RSR-8735)
- GE ELECTRIC GE Electrical TG3221R 30A Outdoor Fusible Safety Switch (6118285)
- SIMPSON STRONG-TIE APVA 2 in. W X 1.5 in. L Steel Angle (APVA21)
- BIG HORN Nylon Cable Gland / Cord Strain Relief Connector - Fits Cable Dia 6-10mm (18846)
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 1-1/8A, 600V AC, Nonindicating (A6D1-1/8R)
- MERSEN UL Class Fuse, T Class, A6T Series, Very Fast Acting, 250A, 600V AC, Non-Indicating (A6T250)
- MERSEN Fuse, RK5 Class, TR-RID Series, Time Delay, 100A, 250V AC, Indicating (TR100RID)
- MERSEN CC Class, ATMR Series, Fast-Acting, 4A, 600V AC, Non-Indicating (ATMR4)
- MERSEN UL Class Fuse, RK5 Class, TR-RID Series, Time-Delay, 30A, 250V AC, Indicating (TR30RID)
- MERSEN Semiconductor Fuse, A50QS Series, Fast-Acting, 125A, 500V AC, Non-Indicating (A50QS125-4)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 3.20A, 250V AC, Non-Indicating (LPN-RK-3-2/10SP)
- Mersen Fuses