Shop All Spring Nuts & Cage Nuts
Merrychef
M3 Cage Nut
Mfr # 105005
Zoro # G101283651
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M3
- System of Measurement Metric
Product Information
- Brand Merrychef
- MFR # 105005
- Zoro # G101283651
- Country of Origin United Kingdom
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | M3 |
Details
Item | Cage Nut |
System of Measurement | Metric |
Description
M3 Cage Nut. Merrychef is a pioneer in the application of microwave energy in catering, and the first to produce a microwave-accelerated combination oven This is a genuine OEM (Original Equipment Manufacturer) part. Use genuine OEM parts for safety reliability and performance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Drywall Screw, #6 x 1-1/4 in, Phillips Drive (06A125P)
- ZORO SELECT Low Crown Cap Nut, 1/4"-20, 316 Stainless Steel, Plain, 15/32 in H, 10 PK (CPB267)
- TAMPER-PRUF SCREWS 1/2 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK (151320)
- TAMPER-PRUF SCREWS 1 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (81410)
- VAST Spring Nut, #10-32, 316 Stainless Steel, 100 PK (V200 10-32S2-100)
- VAST Spring Nut, M10-32.00, 100 PK (V200 10-32-100)
- ZORO SELECT Spring Nut, #6, J Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LAZ1)
- ZORO SELECT Spring Nut, M5-0.80, G Shape, Steel, Zinc Plated Finish, 10 PK (4CUG5)
- ZORO SELECT Spring Nut, #14, U Shape, Steel, Phosphate Finish, 25 PK (1192PK)
- ZORO SELECT Spring Nut, #10-24, J Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LAV8)
- MIDWEST FASTENER Cage Nut, M6-1.00, Steel, Not Graded, Zinc Plated Finish (76291)
- Merrychef Spring Nuts & Cage Nuts