Shop All Books
Merriam-Webster
Collegiate Thesaurus, Second Edition
Mfr # 9780877793700
Zoro # G401242723
product price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Recommended Grade Grade 10+
- Includes 1 book
- Color Multi
- Recommended Age 15+ years
Product Information
- Brand Merriam-Webster
- MFR # 9780877793700
- Zoro # G401242723
- Country of Origin United States
- Category Books
Details
Material | Paper |
Recommended Grade | Grade 10+ |
Includes | 1 book |
Color | Multi |
Recommended Age | 15+ years |
Description
Find the right word every time. This college level thesaurus covers 275,000 word choices, examples, and explanations with a concise definition for each lead word. Sample sentences are offered for each synonym to show how the word is used in context. A great companion to Merriam-Webster's Collegiate Dictionary. Copyright 2019.
• Features 275,000 word choices, synonyms, related words, near antonyms and antonyms.
• Provides concise definitions for each lead word and sample sentences for each synonyms to help clarify meaning.
• Features 275,000 word choices, synonyms, related words, near antonyms and antonyms.
• Provides concise definitions for each lead word and sample sentences for each synonyms to help clarify meaning.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN JK-Refill 0.7mm Blue 2pk (88122)
- AT-A-GLANCE WallMates Self-Adhesive Dry Erase Monthly Planning Surface, 18 x 12 (AW402028)
- LEXMARK CS331dw Laser Printer (40N9020)
- BIG HORN Heavy Duty Retractable Pull Pen / Pencil / Badge Holder (19881)
- MERRIAM-WEBSTER Websters American English Dictionary, Expanded Edition, PK3 (9781596951549)
- MERRIAM-WEBSTER Merriam-Websters Pocket Dictionary, PK3 (MW-5308)
- MERRIAM-WEBSTER Hardcover, Collegiate Dictionary, (9)
- MERRIAM-WEBSTER Merriam-Webster Collegiate Dictionary, 11th Edition, 1 Each (MER8095)
- MERRIAM-WEBSTER Medical Dictionary, Mass-Market Paperback, PK3 (9780877792949)
- MERRIAM-WEBSTER Merriam-Websters Pocket Spanish-English Dictionary, Paperback, PK3 (9780877795193)
- ORIGINAL E-Z GRADER Original E-Z Grader EZ-5704-3 Circular Long Ranger Score Up To 200 Questions - 3 Each (EZ-5704-3)
- Merriam-Webster Books