Shop All Padlocks
Meroni
UFO3 Smart Duo (2) Lock Kit with (3) keys, white finish
Mfr # 8090S223PB
Zoro # G604994870
product price: $538.99
/ea
Free Shipping & Returns
$538.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
This lock kit is manufactured by Serrature Meroni. UFO3 is a universal fit surface mounted range of slam locks that can be installed on the rear and side sliding door. This range features an ultra-resistant 52-54 HRC hardened steel shell and an emergency release cable that allows opening from the inside of the loading area, thanks to an unlocking system which works independently from the cylinder.
Description:
A non key retaining dual-function lock; it can be used either as a deadbolt style lock or slam lock, offering greater flexibility
UFO3 is the perfect solution for large fleets, for the operators and drivers who open and close the van doors many times a day:
– automatic slam lock system
– one key code to open all the locks installed on a van (two-locks or three-locks) with the same key
– it is fixed to the bodywork, it cannot be removed or left open.
Closure type:
Non key retaining dual-function lock
Cylinder:
8 pin radial cylinder offering 250,000 combinations
Finish:
Rilsan White
Regarding this specific product:
- This is a (2) lock kit. Suitable for securing a two doors. Most commonly on a commercial vehicle- this would be used on the rear and side sliding doors.
Regarding install:
- This is a universal install kit.
- This requires drilling many holes into the body/door of the vehicle.
- There are install videos on YouTube showing the process
Description:
A non key retaining dual-function lock; it can be used either as a deadbolt style lock or slam lock, offering greater flexibility
UFO3 is the perfect solution for large fleets, for the operators and drivers who open and close the van doors many times a day:
– automatic slam lock system
– one key code to open all the locks installed on a van (two-locks or three-locks) with the same key
– it is fixed to the bodywork, it cannot be removed or left open.
Closure type:
Non key retaining dual-function lock
Cylinder:
8 pin radial cylinder offering 250,000 combinations
Finish:
Rilsan White
Regarding this specific product:
- This is a (2) lock kit. Suitable for securing a two doors. Most commonly on a commercial vehicle- this would be used on the rear and side sliding doors.
Regarding install:
- This is a universal install kit.
- This requires drilling many holes into the body/door of the vehicle.
- There are install videos on YouTube showing the process
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS #70 "S" Hook, Bright (6107014)
- HARDWARE RESOURCES 110° Heavy Duty Full Overlay Screw Adjustable Soft-close Hinge with Press-in 8 mm Dowels (700.0171.25)
- MIDWEST FASTENER 90° x 1" x 1" Zinc Plated Steel Angle Braces 6PK (39422)
- GLIDE RITE Level Mount, Fixed Stud, M6, 1-13/64in Base (MG01-EL)
- MERONI UFO Classic Single Lock Keyed Unique with (2) keys (8080331215D)
- MERONI UFO+ Single Lock Keyed Unique with (2) reversible keys (8086H3122B)
- MERONI UFO Classic (2) Lock Kit. Keyed-alike with (3) keys (8080332315D)
- MERONI UFO+ (2) Lock Kit Keyed-alike with (3) reversible keys (8086H3232B)
- MASTER LOCK Bluetooth Outdoor Padlock (4401LHECWWG)
- SLICK LOCKS SlickLocks2015-2021 Mercedes Metris w/Sliding Door Complete Turn Key Kit (SLL-MET-FVK-SLIDE-TK)
- MASTER LOCK 112Lamianted Padlock (3KA-3210)
- Meroni Padlocks