Shop All Padlocks
Meroni
UFO+ Single Lock Keyed Unique with (2) reversible keys
Mfr # 8086H3122B
Zoro # G304994873
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
This lock kit is manufactured by Serrature Meroni. Developed in 2012, the UFO+ has been our flagship slam lock for many years, protecting thousands of light commercial vehicles around the world. The UFO+ is a user friendly slam lock, thanks to its automatic locking system and practical reversible flat key. The locks stylish design, ease of installation and construction quality, perfectly meet the security requirements of small, medium and large fleets; an ideal choice for couriers dealing with multi-drop deliveries on a daily basis, who need to protect the vehicle load from opportunistic theft.
UFO+ is the security slam-lock, perfect and practical. The solution to work always in total security, since it is fixed to the bodywork (it cannot be removed as a padlock), it remains integrated with the door and closes automatically. No risk to forget it open.
The ultra-resistant AISI 304 stainless steel body can be installed on any van models on the market and it fits on the side sliding door and rear one.
UFO+ is equipped with an emergency cable: if the driver remains closed in the load compartment, the security cable – connected to the lock latch – enables the door opening from inside.
Regarding this specific product:
- This is a (1) lock kit. Suitable for securing a single door.
Regarding install:
- This is a universal install kit.
- This requires drilling many holes into the body/door of the vehicle.
- There are install videos on YouTube showing the process
Specifications
– Ultra-resistant AISI 304 stainless steel lock body
– 15 pin high security cylinder offering more than 100,000 combinations
– Anti-drilling and anti-picking tempered hardened core
– Anti-drill defender
– Reversible flat key with rubberized grip
– Emergency release cable
– Dimensions: h 88 x d 55 x l 112 mm
UFO+ is the security slam-lock, perfect and practical. The solution to work always in total security, since it is fixed to the bodywork (it cannot be removed as a padlock), it remains integrated with the door and closes automatically. No risk to forget it open.
The ultra-resistant AISI 304 stainless steel body can be installed on any van models on the market and it fits on the side sliding door and rear one.
UFO+ is equipped with an emergency cable: if the driver remains closed in the load compartment, the security cable – connected to the lock latch – enables the door opening from inside.
Regarding this specific product:
- This is a (1) lock kit. Suitable for securing a single door.
Regarding install:
- This is a universal install kit.
- This requires drilling many holes into the body/door of the vehicle.
- There are install videos on YouTube showing the process
Specifications
– Ultra-resistant AISI 304 stainless steel lock body
– 15 pin high security cylinder offering more than 100,000 combinations
– Anti-drilling and anti-picking tempered hardened core
– Anti-drill defender
– Reversible flat key with rubberized grip
– Emergency release cable
– Dimensions: h 88 x d 55 x l 112 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 363 Viton / FKM O-ring 75A Shore Black, -25 Pack (ORVT75.363X25)
- CODEL DOORS 36" x 84" Primed Hardboard Hollow Core Flush Slab Door (3070FHCPHB)
- BLUM 0mm Screw-on Cam Adjustable Face Frame Baseplate for Cliptop Hinges (175H6000)
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Alike, C346A Key, For Material Thickness 9/32 in (1XTB9)
- MERONI UFO+ (2) Lock Kit Keyed-alike with (3) reversible keys (8086H3232B)
- MERONI UFO Classic Single Lock Keyed Unique with (2) keys (8080331215D)
- MERONI UFO Classic (2) Lock Kit. Keyed-alike with (3) keys (8080332315D)
- MERONI UFO3 Smart Duo (2) Lock Kit with (3) keys, white finish (8090S223PB)
- EGEETOUCH 4th GEN Outdoor Smart Padlock, BTNFC, COMMERCIAL iOSAndroidWeb for REMOTE MASS ACCESS Mgmt, SHORT (5-02201-94)
- EAGLE Eagle EM7389 6 DR Z Clip Hanger with Holes; 6 ft. (EM7389 6 DR)
- MASTER LOCK 1-9/16 Wide Thermo Lam Steel 7/8 Sh (1804D)
- Meroni Padlocks