Meroni

UFO+ (2) Lock Kit Keyed-alike with (3) reversible keys


product price: $648.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

  • Brand Meroni
  • MFR # 8086H3232B
  • Zoro # G304994897
  • Country of Origin Italy
  • Category Padlocks

Description

This lock kit is manufactured by Serrature Meroni. Developed in 2012, the UFO+ has been our flagship slam lock for many years, protecting thousands of light commercial vehicles around the world. The UFO+ is a user friendly slam lock, thanks to its automatic locking system and practical reversible flat key. The locks stylish design, ease of installation and construction quality, perfectly meet the security requirements of small, medium and large fleets; an ideal choice for couriers dealing with multi-drop deliveries on a daily basis, who need to protect the vehicle load from opportunistic theft.
UFO+ is the security slam-lock, perfect and practical. The solution to work always in total security, since it is fixed to the bodywork (it cannot be removed as a padlock), it remains integrated with the door and closes automatically. No risk to forget it open.
The ultra-resistant AISI 304 stainless steel body can be installed on any van models on the market and it fits on the side sliding door and rear one.
UFO+ is equipped with an emergency cable: if the driver remains closed in the load compartment, the security cable – connected to the lock latch – enables the door opening from inside.
Regarding this specific product:
- This is a (2) lock kit. Suitable for securing a two doors. Most commonly on a commercial vehicle- this would be used on the rear and side sliding doors.
Regarding install:
- This is a universal install kit.
- This requires drilling many holes into the body/door of the vehicle.
- There are install videos on YouTube showing the process
Specifications
– Ultra-resistant AISI 304 stainless steel lock body
– 15 pin high security cylinder offering more than 100,000 combinations
– Anti-drilling and anti-picking tempered hardened core
– Anti-drill defender
– Reversible flat key with rubberized grip
– Emergency release cable
– Dimensions: h 88 x d 55 x l 112 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.