Shop All Micrometer Accessories
Merit
Wheels1-3/16x1/8x1/8 In. High Pfmnce Mic
Mfr # 08834137491
Zoro # G500714145
product price: $8.15
/ea
Sold in multiples of 10 for $81.50
$81.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Weight Y
- Coating Coverage Closed
- Abrasive Type Coated
- Abrasive Type - Grit Coated - P80
- Flap Width 1/8 in
Product Information
- Brand Merit
- MFR # 08834137491
- Zoro # G500714145
- Country of Origin United States
- Category Micrometer Accessories
Dimensions
Flap Width | 1/8 in |
Wheel Diameter x Flap Width | 1 3/16 in Dia x 1/8 in W |
Shank Size | 1/8 in |
Overall Diameter | 1 3/16 in |
Shank Size & Type (sub-level) | 1/8 in Straight-Shank |
Shank Size & Type | 1/8 in Straight Shank |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight Y, Grit P80, Series R369, Flap Width 1/8 in, Maximum Operating Speed 30,000 RPM, Shank Size 1/8 in, Overall Diameter 1 3/16 in, Grade Coarse, Shank Type Straight, Coating Coverage Closed, Resistance Properties Wear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULLMAN DEVICES Ullman Telescopic Magnetic Pick-up Tool (15X)
- ERICKSON Hardware, Torx Plus Drive Wrench Dt15Ip (DT15IP)
- JOHNSON LEVEL & TOOL 16x24 STL Carp Square (CS9)
- HUSQVARNA Primary Filter- Filter Sock (502569301)
- STARRETT End Measuring Rod, 6.3mm, w/Rubber Handle (234MA-75)
- STARRETT Micrometer Ball Attachment, 0.250 In Dia (247D)
- STARRETT Micrometer Tube (724LZ-60)
- MITUTOYO Micrometer Head, 0 to 1/2" Range, Steel (148-811-10)
- STARRETT Shank With Point (828A)
- STARRETT End Measuring Rod Set, 1/4 In Dia, 5 Pcs (S234E)
- STARRETT Depth Rod, 5"-6", 449 Depth Micrometer (PT99120)
- Merit Precision Gauges & Accessories