Shop All Flap Wheels
Merit
Thread Mini Flap Wheel 2x1x1/4 - 20 In.
Mfr # 69957339735
Zoro # G700528610
Sold in multiples of 10 for $104.90
$104.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit P80
- Grade Coarse
- Abrasive Material Ceramic
- Abrasive Type Coated
- Series Pink R928
Product Information
- Brand Merit
- MFR # 69957339735
- Zoro # G700528610
- Country of Origin France
- Category Flap Wheels
Dimensions
Shank Size | 1/4"-20 |
Flap Width | 1 in |
Overall Diameter | 2 in |
Details
Item | Flap Wheel |
Grit | P80 |
Grade | Coarse |
Abrasive Material | Ceramic |
Abrasive Type | Coated |
Series | Pink R928 |
Backing Weight | X |
Shank Type | Threaded |
Backing Material | Poly Cotton |
Maximum Operating Speed | 25,000 RPM |
Coating Coverage | Closed |
Description
Flap Wheel, Abrasive Material Ceramic, Abrasive Type Coated, Backing Material Poly Cotton, Backing Weight X, Grit P80, Series Pink R928, Flap Width 1 in, Maximum Operating Speed 25,000 RPM, Shank Size 1/4 In.-20, Overall Diameter 2 in, Grade Coarse, Shank Type Threaded, Coating Coverage Closed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT HP(TM) MAXTRIM(TM) Trimmable Backer Flap Disc (DWA8357HTR)
- NORTON ABRASIVES Flaring Cup Wheel, Type 11, Face Dia. 6 In (66253146929)
- 3M Cartridge Roll 341D, 3/4inx1-1/2inx1/8in (7010309043)
- OSBORN Knot Wire Wheel Brush, 4", 0002610400 (0002610400)
- MERIT Flap Wheel, 1 Dia, 1 W, Shk 1/4, 120 (08834137312)
- MERIT Flap Wheel, 3/4 Dia, 3/4 W, Shk 1/8, 60 (08834137590)
- MERIT High Pfmnce Mini Flap Wheel2-1/2x1-1/2x1 (08834137421)
- MERIT Non-Woven Flap Wheels2 x 1 x 1/4 In. 60 (08834138122)
- MERIT Flap Wheel, AO, 2x1x1/4 In Shank, 80G (08834131514)
- MERIT Flap Wheel, 1-1/2 Dia, 1 W, Shk 1/4, 240 (08834132101)
- CS UNITEC Interleaf Wheel, 60 Grit, 4in dia, 4-1/8inW (47311)
- Merit Flap Wheels