Shop All Hook & Loop Sanding Discs
Merit
Surface Conditioning Disc, 7In, Very Fine
Mfr # 08834162588
Zoro # G8510275
original price:
$5.77
7% off
$5.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 7"
- Vacuum Hole Design No Hole
- Grade Very Fine
- Abrasive Material Aluminum Oxide
- Grit 150
Product Information
- Brand Merit
- MFR # 08834162588
- Zoro # G8510275
- UPC # 088341625885
- Country of Origin Mexico
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 7" |
Disc Dia. | 7" |
Overall Diameter | 7 in |
Details
Vacuum Hole Design | No Hole |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Grit | 150 |
Abrasive Type | Non-Woven |
Backing Weight | X |
Abrasive Grit | 150 |
Abrasive Grade | Medium |
Color | Blue |
Series | Surface Prep |
Backing Material | Nylon |
Disc Backing Material | Paper |
Item | Hook-and-Loop Surface Conditioning Disc |
Number of Vacuum Holes | Non-Vacuum |
Resistance Properties | Smear |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Nylon, Backing Weight X, Grade Very Fine, Grit 150, Overall Diameter 7 in, Series Surface Prep, Resistance Properties Smear, Number of Vacuum Holes Non-Vacuum, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC5832 FLEX-HONE, 0.625" (15.9mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC5832)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 40 Grit, 5/8-11 (66623399059)
- NORTON ABRASIVES Fiber Disc, 5" dia., Coated Abrasive (69957370210)
- SCOTCH-BRITE Convolute Wheel, Blending, XL-WL, 12" dia. (7000046074)
- MERIT Surface Conditioning Disc, 2In, 80G, Medium (05539562620)
- MERIT Disc Backup Pad (08834184065)
- MERIT Surface Conditioning Disc, 5In, 80G, Medium (05539512518)
- MERIT Surface Conditioning Disc, 4In, Very Fine (66623325935)
- MERIT Surface Conditioning Disc, 4In, 80G, Medium (05539512514)
- MERIT Surface Conditioning Disc, 4-1/2In, 150G (08834162550)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 6" dia (63642506204)
- Merit Hook & Loop Sanding Discs