Shop All Hook & Loop Sanding Discs
Merit
Surface Conditioning Disc, 5In, Very Fine
Mfr # 08834162584
Zoro # G8510205
$3.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design No Hole
- Grade Very Fine
- Abrasive Material Aluminum Oxide
- Grit 150
Product Information
- Brand Merit
- MFR # 08834162584
- Zoro # G8510205
- UPC # 088341625847
- Country of Origin Mexico
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Disc Dia. | 5" |
Overall Diameter | 5 in |
Details
Vacuum Hole Design | No Hole |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Grit | 150 |
Abrasive Type | Non-Woven |
Backing Material | Nylon |
Series | Surface Prep |
Backing Weight | X |
Disc Backing Material | Paper |
Abrasive Grade | Medium |
Color | Blue |
Item | Hook-and-Loop Surface Conditioning Disc |
Abrasive Grit | 150 |
Resistance Properties | Smear |
Number of Vacuum Holes | Non-Vacuum |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Nylon, Backing Weight X, Grade Very Fine, Grit 150, Overall Diameter 5 in, Series Surface Prep, Resistance Properties Smear, Number of Vacuum Holes Non-Vacuum, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Quick Change Disc, AlO, 3in, 60G, TS, PK50 (66261138190)
- FLEX-HONE TOOL GBD31218 FLEX-HONE, 3.500" (89mm) bore, 13.5" OAL, 180 Grit, Silicon Carbide (SC) (GBD31218)
- PFERD COMBICLICK® Fiber Disc, 4-1/2" Dia. - Aluminum Oxide A, 80 Grit (40095)
- DIABLO Diamond Continuous Masonry Cut-Off with (DDX045CON101C)
- MERIT Disc Backup Pad (08834184019)
- MERIT Surface Conditioning Disc, 6In, 80G, Medium (05539512521)
- MERIT Surface Conditioning Disc, 4In, 80G, Medium (05539512514)
- MERIT Non-Woven Wheels3 x 1 x 1/4 In. AO 5-Ply (08834131557)
- MERIT Surface Conditioning Disc, 4-1/2In, 150G (08834162550)
- MERIT Surface Conditioning Disc, 4-1/2In, Coarse (05539520420)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 6"dia. (7100066679)
- Merit Hook & Loop Sanding Discs