Shop All Hook & Loop Sanding Discs
Merit
Surface Conditioning Disc, 5In, 80G, Medium
Mfr # 05539512518
Zoro # G8510196
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design No Hole
- Grade Medium
- Abrasive Material Aluminum Oxide
- Grit 80
Product Information
- Brand Merit
- MFR # 05539512518
- Zoro # G8510196
- UPC # 055395125180
- Country of Origin Mexico
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Disc Dia. | 5" |
Overall Diameter | 5 in |
Details
Vacuum Hole Design | No Hole |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Grit | 80 |
Abrasive Type | Non-Woven |
Item | Hook-and-Loop Surface Conditioning Disc |
Color | Maroon |
Abrasive Grit | 80 |
Backing Material | Nylon |
Backing Weight | X |
Abrasive Grade | Coarse |
Series | Surface Prep |
Disc Backing Material | Paper |
Resistance Properties | Smear |
Number of Vacuum Holes | Non-Vacuum |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Nylon, Backing Weight X, Coating Coverage Not Applicable, Grade Medium, Grit 80, Overall Diameter 5 in, Series Surface Prep, Resistance Properties Smear, Number of Vacuum Holes Non-Vacuum, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Fine, 120 Grit (66261136195)
- MERIT Quick Change Disc, AlO, 2in, 50G, TS, PK100 (69957399640)
- 3M Sanding Sponge, Fine, 3 3/4"L, 2 5/8"W, PK6 (CP001-6P-CC)
- MASTERCUT TOOL 1/2x1x1/4x2-3/4 Radius Cylinder Alumacut, PowerA (SC-5FM-1)
- MERIT Surface Conditioning Disc, 5In, Very Fine (08834162584)
- MERIT Surface Conditioning Disc, 2In, 80G, Medium (05539562620)
- MERIT Disc Backup Pad (08834184065)
- MERIT Non-Woven Wheels3 x 1 x 1/4 In. AO 5-Ply (08834131557)
- MERIT Abrasive Cross Pad, 80 Grit, 3" L x 3" W (08834182140)
- MERIT Surface Conditioning Disc, 6In, 80G, Medium (05539512521)
- UNITED ABRASIVES/SAIT HookandLoopAlmOxide3S5in120X50PK (36562)
- Merit Hook & Loop Sanding Discs