Shop All Hook & Loop Sanding Discs
Merit
Surface Conditioning Disc, 4In, 80G, Medium
Mfr # 05539512514
Zoro # G8510415
original price:
$3.19
10% off
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 4"
- Vacuum Hole Design No Hole
- Grade Medium
- Abrasive Material Aluminum Oxide
- Grit 80
Product Information
- Brand Merit
- MFR # 05539512514
- Zoro # G8510415
- UPC # 055395125142
- Country of Origin Mexico
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 4" |
Disc Dia. | 4" |
Overall Diameter | 4 in |
Details
Vacuum Hole Design | No Hole |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Grit | 80 |
Abrasive Type | Non-Woven |
Item | Hook-and-Loop Surface Conditioning Disc |
Color | Maroon |
Abrasive Grit | 80 |
Backing Material | Nylon |
Abrasive Grade | Coarse |
Series | Surface Prep |
Backing Weight | X |
Disc Backing Material | Paper |
Resistance Properties | Smear |
Number of Vacuum Holes | Non-Vacuum |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Nylon, Backing Weight X, Coating Coverage Not Applicable, Grade Medium, Grit 80, Overall Diameter 4 in, Series Surface Prep, Resistance Properties Smear, Number of Vacuum Holes Non-Vacuum, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Abrasive Disc Brush, 6", 0004704100 (0004704100)
- UNEEDA Uneesponge 1 Inch Superfine Soft Foam Sanding Sponge (P-103201)
- NORTON ABRASIVES Depressed Center Wheel (66252849374)
- ZORO SELECT Carbide Bur, Tree, 1/2 In, 1/4 Shank (310-002121)
- MERIT Surface Conditioning Disc, 4In, Very Fine (66623325935)
- MERIT Surface Conditioning Disc, 4-1/2In, Coarse (05539520420)
- MERIT Non-Woven Wheels3 x 1 x 1/4 In. AO 5-Ply (08834131557)
- MERIT Surface Conditioning Disc, 5In, 50G, Coarse (05539512519)
- MERIT Surface Conditioning Disc, 5In, Very Fine (08834162584)
- MERIT Surface Conditioning Disc, 4-1/2In, 150G (08834162550)
- TRIM KUT Trim Kut Discs, 15822PK, PK25 (15822PK)
- Merit Hook & Loop Sanding Discs