Shop All Hook & Loop Sanding Discs
Merit
Surface Conditioning Disc, 2In, 80G, Medium
Mfr # 05539562620
Zoro # G8510354
$0.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 2"
- Vacuum Hole Design No Hole
- Grade Medium
- Abrasive Material Aluminum Oxide
- Grit 80
Product Information
- Brand Merit
- MFR # 05539562620
- Zoro # G8510354
- UPC # 055395626205
- Country of Origin Mexico
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 2" |
Disc Dia. | 2" |
Overall Diameter | 2 in |
Details
Vacuum Hole Design | No Hole |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Grit | 80 |
Abrasive Type | Non-Woven |
Disc Backing Material | Paper |
Abrasive Grit | 80 |
Item | Hook-and-Loop Surface Conditioning Disc |
Backing Material | Nylon |
Abrasive Grade | Coarse |
Series | Surface Prep |
Color | Maroon |
Backing Weight | X |
Resistance Properties | Smear |
Number of Vacuum Holes | Non-Vacuum |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Nylon, Backing Weight X, Grade Medium, Grit 80, Overall Diameter 2 in, Series Surface Prep, Resistance Properties Smear, Number of Vacuum Holes Non-Vacuum, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULLERTON TOOL Carbide Burr Rotary Files Burrs, RH Spiral, 1/8 (59142)
- SUPERIOR PADS AND ABRASIVES 5" Dia 8 Hole Hook & Loop Sander Pad (RSP28)
- 3M Cloth Sheet, 11" L x 9" W, P80 Grit, PK50 (7000000359)
- PFERD Coated Belt, Al/Oxd, 1/4"x18", 120Grit, Coated, 1/4" W, 18" L, 120 Grit, Aluminum Oxide (49006)
- MERIT Disc Backup Pad (08834184065)
- MERIT Surface Conditioning Disc, 4In, 80G, Medium (05539512514)
- MERIT Surface Conditioning Disc, 4-1/2In, 150G (08834162550)
- MERIT Surface Conditioning Disc, 5In, Very Fine (08834162584)
- MERIT Surface Conditioning Disc, 4-1/2In, Coarse (05539520420)
- MERIT Non-Woven Wheels3 x 1 x 1/4 In. AO 5-Ply (08834131557)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 5"dia. (7100064179)
- Merit Hook & Loop Sanding Discs