Shop All Flap Wheels
Merit
Super Finish Mini Flap Wheel 3 x 1/2 x 1
Mfr # 08834137230
Zoro # G400528576
Sold in multiples of 10 for $123.50
$123.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit P60
- Grade Coarse
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated
- Series Merit
Product Information
- Brand Merit
- MFR # 08834137230
- Zoro # G400528576
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Shank Size | 1/4 in |
Flap Width | 1/2 in |
Overall Diameter | 3 in |
Details
Item | Flap Wheel |
Grit | P60 |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Series | Merit |
Backing Material | Cotton |
Backing Weight | X |
Shank Type | Straight |
Coating Coverage | Closed |
Maximum Operating Speed | 20,000 RPM |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight X, Grit P60, Series Merit, Flap Width 1/2 in, Maximum Operating Speed 20,000 RPM, Shank Size 1/4 in, Overall Diameter 3 in, Grade Coarse, Shank Type Straight, Coating Coverage Closed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 6 in., VF, AlO (7100134242)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 7 in., Med, AlO (62023)
- NORTON CO 5" ProSand Universal Hole Sanding Disc 120-Grit, PK 3 (03230)
- DIABLO SandNet 11-1/4 in. L X 4-3/16 in. W 220 Grit Ceramic Sanding Sheet 5 pk (DNS431220H05G)
- MERIT FlapWheel, CA, 6 In Diax1 In Wx1 In AH, 60G (08834123011)
- MERIT Flap Wheel, 1-1/2 Dia, 1 W, Shk 1/4, 240 (08834132101)
- MERIT Flap Wheel, 1 Dia, 1 W, Shk 1/4, 40 (08834131259)
- MERIT Flap Wheel, 2 Dia, 1 W, Shk 1/4, 120 (08834137372)
- MERIT Flap Wheel, 6 In D, 1 In W, 1 In, 180 G (08834123016)
- MERIT High Pfmnce Mini Flap Wheel 2x1x1/4 - 20 (08834133044)
- SCOTCH-BRITE Flap Wheel, NonWovn, AO, 3x1.75x1/4 Shk, MED (7100050520)
- Merit Flap Wheels