Shop All Abrasive Wheel Adapters
Merit
Spiral Roll, 1/2 x 1in, 80G
Mfr # 08834181735
Zoro # G1956491
original price:
$0.78
11% off
new price: $0.69
/ea
$0.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/2 in
- Arbor Hole 1/8 in
- Length 1 in
- Backing Material Cloth
- Grit 80
Product Information
- Brand Merit
- MFR # 08834181735
- Zoro # G1956491
- UPC # 088341834843
- Country of Origin United States
- Category Abrasive Wheel Adapters
Dimensions
Diameter | 1/2 in |
Length | 1 in |
Overall Length | 1 in |
Pilot Hole Diameter | 1/8 in |
Overall Diameter | 1/2 in |
Details
Item | Cartridge Roll |
Arbor Hole | 1/8 in |
Backing Material | Cloth |
Grit | 80 |
Abrasive Material | Aluminum Oxide |
Color | Brown |
Abrasive Type | Coated |
Backing Weight | X |
Grade | Coarse |
Series | R228 |
Cartridge Roll Design | Tapered |
Description
Cartridge Roll, Cartridge Roll Design Tapered, Pilot Hole Diameter 1/8 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series R228, Backing Material Cloth, Backing Weight X, Grit 80, Overall Diameter 1/2 in, Overall Length 1 in, Color Brown, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA CARBIDE Carbide Burr, Single Cut Shape G, SG-42, 1/8 (10988)
- CENTURY DRILL & TOOL Zirconia Flap Disc, 4-1/2x5/8-11in, 80Grit (75586)
- WEILER Vortec Pro Retail Pack Turbo Tube 1/2" (36303)
- SAIT Da-F Coated Handy Roll, 2 In W X 50 Yd L, 80X/Medium, Aluminum Oxide Abrasive, Cloth Backing (80820)
- MERIT Bore Polisher Extension Mandrel (08834154463)
- MERIT Adapter, Shank (08834125003)
- MERIT Spiral Roll, 1/2 x 1-1/2in, 80G (08834183487)
- MERIT Spiral Roll, 3/8 x 1in, 80G (08834183481)
- MERIT Mandrel, Shank Straight, 3 1/2" L (08834181217)
- MERIT Adapter, Shank (08834122568)
- K TOOL INTL Holder 3 Roloc (KTI71321)
- Merit Abrasive Wheel Adapters