Shop All Abrasive Wheel Adapters
Merit
Spiral Roll, 1/2 x 1-1/2in, 60G
Mfr # 08834181744
Zoro # G2427747
original price:
$0.99
5% off
new price: $0.94
/ea
$0.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/2 in
- Arbor Hole 1/8 in
- Length 1 1/2 in
- Backing Material Cloth
- Grit 60
Product Information
- Brand Merit
- MFR # 08834181744
- Zoro # G2427747
- UPC # 088341817440
- Country of Origin United States
- Category Abrasive Wheel Adapters
Dimensions
Diameter | 1/2 in |
Length | 1 1/2 in |
Overall Length | 1 1/2 in |
Pilot Hole Diameter | 1/8 in |
Overall Diameter | 1/2 in |
Details
Item | Cartridge Roll |
Arbor Hole | 1/8 in |
Backing Material | Cloth |
Grit | 60 |
Abrasive Material | Aluminum Oxide |
Backing Weight | X |
Grade | Coarse |
Series | R228 |
Abrasive Type | Coated |
Color | Brown |
Cartridge Roll Design | Tapered |
Description
Cartridge Roll, Cartridge Roll Design Tapered, Pilot Hole Diameter 1/8 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series R228, Backing Material Cloth, Backing Weight X, Grit 60, Overall Diameter 1/2 in, Overall Length 1 1/2 in, Color Brown, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, 1/2 in W, 18 in L, Non-Woven, Aluminum Oxide, 220 Grit, Very Fine, Rapid Prep, Green (66623333426)
- FLEX-HONE TOOL GBD80012 FLEX-HONE, 8.000" (203mm) bore, 17.5" OAL, 120 Grit, Silicon Carbide (SC) (GBD80012)
- VSM VSM 12" Diameter PSA Sanding Disc, Zirconia, 80G, X-Weight, PK 10 (118126)
- MARCO Venturi Nozzle Conversion Kit (10L100222)
- MERIT Bore Polisher Mandrel (08834154461)
- MERIT Adapter, Shank (08834125003)
- MERIT Mandrel, Shank Straight, 3 1/4" L (08834181210)
- MERIT Cartridge Roll Mandrel, 1/4in Shank Dia. (08834181209)
- MERIT Bore Polisher Extension Mandrel (08834154463)
- MERIT Spiral Roll, 3/8 x 1in, 120G (08834183482)
- PFERD 1/2" POLICAP® Cone Head - Tapered - 1/4" Shank (42002)
- Merit Abrasive Wheel Adapters